GBM34 - 500MCM Ground Conn

Burndy

  • $167.41 (Each)
  • $167.41 (Each)
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
GBM34
Manufacturer
Burndy
Manufacturer's Part Number
GBM34
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 300 Kcmil - 500 Kcmil, 1/2" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231463 / 00781810231463
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.41 (Each)
Resources
Images
 
 
GBM34 - Large Image
Other Links
 
 
GBM34 - Other
 
GBM34 - Other
 
GBM34 - Other
Brochures
 
 
GBM34 - Brochure
Attachments
 
 
GBM34 - Specification Sheet
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
COPPER ALLOY
Descriptions
extra long description
BUR GBM34 300-500 CU BAR 1 PC GRD
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 300 kcmil - 500 kcmil, 1/2" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GBM Clamps Cable Directly On Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GBM Suitable For Direct Burial In Concrete Or Ground, Installation Torque: 480 IN-LB, Width: 2-3/8 IN, Height: 2-1/4 IN, Bar Thickness: 1/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GBM34
GTIN
00781810231463
UPC
781810231463
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GBM
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GBM34.
Jump To:

Similar Items

Similar items are close alternatives to GBM34, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GB34
  • GTIN: 00781810231333
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GBM34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GBM34 Burndy 00781810231463
GFM50=N DOSSERT n/a
BG40500 ESP n/a
2709150 FRANKEL n/a
GB8707 GIBBONS n/a
TGM50 Greaves 00784491711354
GC14003 Hubbell Power Systems 00096359306511
23146 NAED n/a
KGM50 O-Z Gedney 00783126317060
GMS-4 Penn-Union 00785037356060
GMIL SPEC4 PU n/a
DZ6758 ROYAL n/a
GFS400 Delta Lightning Arrestors n/a
GFM50 DOSSERT n/a
GC-140-04 Anderson n/a

* All prices subject to change.

Begin Live Chat