GBM26 - 2/0AWG Ground Conn

Burndy

  • $70.09 (Each)
  • $70.09 (Each)
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
GBM26
Manufacturer
Burndy
Manufacturer's Part Number
GBM26
Description
2/0AWG Ground Conn
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 Awg (Sol)-2/0 Awg (STR), 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231449 / 00781810231449
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.09 (Each)
Resources
Images
 
 
GBM26 - Large Image
 
GBM26 - Large Image
 
GBM26 - Large Image
 
GBM26 - Large Image
 
GBM26 - Large Image
 
GBM26 - Large Image
Other Links
 
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
Attachments
 
 
GBM26 - Specification Sheet
Brochures
 
 
GBM26 - Brochure
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
COPPER ALLOY
Descriptions
Description
2/0AWG GROUND CONN
Product Type
Mechanical
extra long description
BUR GBM26 4SOL-2/0STR CU BAR 1 PC
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GBM Clamps Cable Directly On Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GBM Suitable For Direct Burial In Concrete Or Ground, Installation Torque: 240 IN-LB, Width: 1-1/2 IN, Bar Thickness: 1/4 IN, Height: 1-1/2 IN
Manufacturer Information
Manufacturers Part Number
GBM26
Brand
BURNDY
GTIN
00781810231449
UPC
781810231449
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GBM
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GBM26.
Jump To:

Similar Items

Similar items are close alternatives to GBM26, though they may not be 100% alike.

Copper Tower Ground 2-Piece Clamp For Wire Range 4 Sol. - 2/0 STR.
  • Our Part #: GTC23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GTC23
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,744.75) ·
GTC23 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.79

Each

QTY:
Each
Add
GROUND CONNECTOR
  • MFR Part #: GB26
  • GTIN: 00781810231210
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GBM26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-140-02 Anderson n/a
GBM26 Burndy 00781810231449
GBM26TN Burndy n/a
GFM13 DOSSERT n/a
BG402/0 ESP n/a
270912/0 FRANKEL n/a
GB8705 GIBBONS n/a
TGM20 Greaves 00784491711255
GC14001 Hubbell Power Systems 00096359306450
23144 NAED n/a
KGM22 O-Z Gedney 00783126317022
GMS-2-Q Panduit 07498360511
GMS 2 Penn-Union 00785037356008
GMS-2 Penn-Union 78503735600
GMIL SPEC2 PU n/a
GTC13 Thomas & Betts 00783786333103
GTC23 Thomas & Betts 00783786333127
GTC13 WEAVER n/a

* All prices subject to change.

Begin Live Chat