GAR2034 - 500MCM Ground Conn

Burndy

  • $590.29 (Each)
  • $590.29 (Each)
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
GAR2034
Manufacturer
Burndy
Manufacturer's Part Number
GAR2034
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 Kcmil, 3" to 3-1/2" Rod, 3" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810236659 / 00781810236659
Weight per unit
4.3799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$590.29 (Each)
Resources
Images
 
 
GAR2034 - Large Image
Other Links
 
 
GAR2034 - Other
 
GAR2034 - Other
 
GAR2034 - Other
Brochures
 
 
GAR2034 - Brochure
Attachments
 
 
GAR2034 - Specification Sheet
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
COPPER ALLOY
Descriptions
extra long description
BUR GAR2034 300-500CU 3IPS
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 kcmil, 3" to 3-1/2" Rod, 3" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Tube (ips) Size: 3 IN, Ground Rod Size: 3 - 3-1/2 IN, Installation Torque: 480 IN-LB, Width: 5-1/4 IN, Height: 6-3/8 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR2034
GTIN
00781810236659
UPC
781810236659
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
4.3799
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR2034.
Jump To:

Cross Referenced

These items are similar to GAR2034 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-3150 Appleton Electric 00781381191258
GAR2034 Burndy 00781810236659
GPC30050 DOSSERT n/a
BG119D ESP n/a
2755L50 FRANKEL n/a
GB5895 GIBBONS n/a
C144 Greaves 00784491712559
GC1119D Hubbell Power Systems 00096359451921
GPL-47 ILSCO 00783669262889
23665 NAED n/a
CG3150 O-Z Gedney 00783126092110
GPL-47 Penn-Union 00785037358477
GPL47 PU n/a
DQ2041 ROYAL n/a
UC144 NSi Industries n/a
GC-111-9D Anderson n/a

* All prices subject to change.

Begin Live Chat