BTCGC250SS - Ground Clamp

Burndy

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.
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
BTCGC250SS
Manufacturer
Burndy
Manufacturer's Part Number
BTCGC250SS
Description
Ground Clamp
Aluminum Ground Tray Clamp, Accomodates Ground Wire Size #6 to 250 Kcmil
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
621945505957 / 00621945505957
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Carlsbad
0
Lubbock
0
All Stores
0
Resources
Images
 
 
BTCGC250SS - Small Image
 
BTCGC250SS - Large Image
 
BTCGC250SS - Large Image
Other Links
 
 
BTCGC250SS - Other
 
BTCGC250SS - Other
Attachments
 
 
BTCGC250SS - Specification Sheet
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
Aluminum
Material, Color, and Finish
Finish
Tinned
Dimensions and Weight
Length
2.25
Size
2.25 in x 0.88 in x 2.43 in
Width
0.88
Descriptions
Description
GROUND CLAMP
Extra Long Description
BUR BTCGC250SS Cable Tray Ground Cl
Long Description
Aluminum ground tray clamp, accomodates ground wire size #6 to 250 Kcmil
Product Type
Cable Tray Ground Clamp 6AWG – 250kcmil
Additional Information
Pallet Quantity
4800
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BTCGC250SS
GTIN
00621945505957
UPC
621945505957
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Type BTCGC-SS clamps are suitable for outdoor applications and may be used with most types of cable tray with an inside or outside flange design
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lubbock Area