B9233S - BW BCS3 #2SOL& 1-1/4 Conn

Burndy

  • $218.71 (Each)
  • $218.71 (Each)
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
B9233S
Manufacturer
Burndy
Manufacturer's Part Number
B9233S
Description
BW BCS3 #2SOL& 1-1/4 Conn
Angular Cable Drop to Vertical Pipe Surface Mold Type; Steel Material; Ul Approval; 2 Awg Solid Conductor Size; 1 1/4 to 4 Inch Pipe Size; (1) 45 Weld Metal Type; B106 Handle Clamp Type; Burndyweld[R] Brand; Rohs Compatible
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
-
UPC/EAN/GTIN
781810392249
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.71 (Each)
Resources
Images
 
 
B9233S - Small Image
 
B9233S - Large Image
Attachments
 
 
B9233S - Specification Sheet
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
Steel
Conductor Size
2 AWG SOLID
Material, Color, and Finish
Material Specification
UL
Descriptions
Product Type
Angular Cable to Vertical Surface Mold
Long Description
MECHANICAL MULTIPLE TAP CONNECTOR, ANGULAR CABLE DROP TO VERTICAL PIPE SURFACE MOLD TYPE; STEEL MATERIAL; UL APPROVAL; 2 AWG SOLID CONDUCTOR SIZE; 1 1/4 TO 4 INCH PIPE SIZE; (1) 45 WELD METAL TYPE; B106 HANDLE CLAMP TYPE; BURNDYWELD[R] BRAND
Description
BW BCS3 #2SOL& 1-1/4 CONN
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
ROHS COMPATIBLE
Additional Information
Weld Metal Type
(1) 45
Smaller Diameter - Decimal -
BURNDYWeld[R]
Pipe Size
1 1/4 TO 4 INCH
Handle Clamp Type
23.6 INCH W X 41.3 INCH D X 20 TO 34 INCH H SIGNATURE BLUE VERTICAL EXHAUST DUCT SYSTEM
Manufacturer Information
Manufacturers Part Number
B9233S
Brand
Burndy LLC
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
B106
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Approval
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat