AE80B - 80 CFM 1.5 Sones Fan Energy Star

Broan

  • $89.27 (Each)
  • $89.27 (Each)

In-Stock: 6 available locally (Rockwall, TX) (change location)
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
AE80B
Manufacturer
Broan
Manufacturer's Part Number
AE80B
Description
80 CFM 1.5 Sones Fan Energy Star
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 26.9 W, 0.3 A, 80 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 9-1/4 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.75 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715236008 / 00026715236008
Weight per unit
8.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.27 (Each)
Stock Availability
Rockwall
6 (Check another store)
DFW RDC
69
All Stores
569
Resources
Images
 
 
AE80B - Small Image
 
AE80B - Large Image
Specifications Sheets
 
 
AE80B - Specification Sheet
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
120 V ac @ 60 Hz
Material
Rugged 26 Gauge Galvanized Steel
Wattage
26.9 W
Current Rating
0.3 A
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Overall Length
9-1/4 in
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Product Type
Ventilation Fan
Description
80 CFM 1.5 SONES FAN ENERGY STAR
Long Description
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 26.9 W, 0.3 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.75 lb
Short Description
Ventilation Fan, 80 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 26.9W, 0.3 A, 9-1/4 in Overall Width
Special Features
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor
extra long description
CEILING, CENTRIFUGAL, 1-SPEED TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; 26 RUGGED GAUGE GALVANIZED STEEL HOUSING MATERIAL; 80 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1.5 SONES SOUND LEVEL; 11-3/8 INCH LENGTH X 12 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 75 SQUARE FOOT VENTILATION AREA; I
Commodity Description
Exhaust Fans
Additional Information
Power Rating 26.9 Watt; Duct Mounting Direction Horizontal; Includes Permanently Lubricated Plug-In Motor
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
80 cfm
Grill Finish
White
Duct Shape
Round
Duct Size
4 in
Grill Shape
Rectangular
Grill Size
11-3/8 in (L) x 12 in (W)
Overall Width
9-1/4 in
Housing Shape
Rectangular
motor type
Permanently Lubricated Plug-In Motor
Overall Height
5-3/4 in
Supply/Exhaust
Exhaust
Duct Diameter
4 in
includes
Permanently Lubricated Plug-In Motor
Standards Met
UL Listed;HVI Certified
Made in USA
yes
Sound Level
1.5 SONES
Ventilation Area
75 Square Foot
Air Flow Rate
80 CFM
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
AE80B
GTIN
00026715236008
UPC
026715236008
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ceiling, Centrifugal, 1-Speed
Packaging
Weight
8.75 lb
Weight per each
8.75
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL (Canada and US), HVI
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AE80B.
Jump To:

Similar Items

Similar items are close alternatives to AE80B, though they may not be 100% alike.

Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 ...
  • Our Part #: AE80
  • Rockwall Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AE80
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($142.73) ·
AE80 - Broan/Nutone LLC

Rockwall Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$142.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat