AE50 - 50 CFM 0.5 Sones Fan Energy Star

Broan

  • $91.83 (Each)
  • $91.83 (Each)

In-Stock: 1 available locally (West Ft. Worth, TX) (change location)
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
AE50
Manufacturer
Broan
Manufacturer's Part Number
AE50
Description
50 CFM 0.5 Sones Fan Energy Star
Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 20 W, 0.2 A, 50 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 In Overall Length, 9-1/4 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.6 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715236466 / 00026715236466
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.83 (Each)
Stock Availability
West Ft. Worth
1 (Check another store)
DFW RDC
18
All Stores
62
Resources
Images
 
 
AE50 - Small Image
 
AE50 - Large Image
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
26 Gauge Rugged Galvanized Steel
Wattage
20 W
Voltage Rating
120 V ac @ 60 Hz
Current Rating
0.2 A
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Overall Length
10 in
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Product Type
Ventilation Fan
Description
50 CFM 0.5 SONES FAN ENERGY STAR
Long Description
Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 20 W, 0.2 A, 50 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.6 lb
Short Description
Ventilation Fan, 50 cfm, 26 Gauge Rugged Galvanized Steel, 120 VAC @ 60 Hz, 20W, 0.2 A
Special Features
Includes Non-Metallic Damper/Duct Connector
extra long description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.2 AMP CURRENT RATING; 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 50 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 0.5 SONES SOUND LEVEL; 11-3/8 INCH LENGTH X 12 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 45 SQUARE FOOT VENTILATION AREA; INVENT[TM] SERIES, FLEX[TM] SE
Commodity Description
Exhaust Fans
Additional Information
Power Rating 20 Watt; Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper; Excludes Metallic Clatter
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
50 cfm
Duct Shape
Round
Duct Size
4 in
Grill Shape
Square
Grill Size
11-1/2 in (L) x 12 in (W)
Grill Finish
White
Housing Shape
Square
Overall Width
9-1/4 in
Duct Diameter
4 in
Supply/Exhaust
Exhaust
Overall Height
5-3/4 in
Standards Met
UL Listed;HVI Certified
Made in USA
yes
includes
Non-Metallic Damper/Duct Connector
Sound Level
0.5 Sones
Ventilation Area
45 Square Foot
Air Flow Rate
50 CFM
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
AE50
GTIN
00026715236466
UPC
026715236466
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight
8.6 lb
Weight per each
8.6
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL (Canada and US), HVI
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Distribution Centers

Location Stock Available
Austin RDC
9 View Store

A-L

Location Stock Available
Cabot
1 View Store
El Dorado
9 View Store

M-Z

Location Stock Available
Roswell
4 View Store

* All prices subject to change.

Begin Live Chat