A80 - 80 CFM 2.0 Sones Fan

Broan

  • $105.06 (Each)
  • $105.06 (Each)

In-Stock: 3 available locally (Greenville, TX) ( change location)
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
A80
Manufacturer
Broan
Manufacturer's Part Number
A80
Description
80 CFM 2.0 Sones Fan
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 43.1 W, 0.37 A, 80 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.75 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715236510 / 00026715236510
Weight per unit
8.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.06 (Each)
Stock Availability
Greenville
3 (Check another store)
Tyler
1
All Stores
207
Resources
Images
 
 
A80 - Small Image
 
A80 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rugged 26 Gauge Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Current Rating
0.37 A
Wattage
43.1 W
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Overall Length
9-1/4 in
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Product Type
Ventilation Fan
Description
80 CFM 2.0 SONES FAN
Long Description
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 43.1 W, 0.37 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.75 lb
Short Description
Ventilation Fan, 80 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 43.1W, 0.37 A
Special Features
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor, Blower Wheel
extra long description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.37 AMP CURRENT RATING; 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 80 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 2 SONES SOUND LEVEL; 11-3/8 INCH LENGTH X 12 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 75 SQUARE FOOT VENTILATION AREA; FLEX[TM] SERIES BRAND; POWER RATING 43.1 WATT;
Commodity Description
Exhaust Fans
Additional Information
Power Rating 43.1 Watt; Efficacy Rating 1.89 CFM/Watt; Duct Direction Horizontal; Includes Permanently Lubricated Plug-In Motor, Blower Wheel
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
80 cfm
Duct Shape
Round
Duct Size
4 in
Grill Shape
Rectangular
Grill Size
11-3/8 in (L) x 12 in (W)
Grill Finish
White
Housing Shape
Rectangular
motor type
Permanently Lubricated Plug-In Motor
Overall Height
5-3/4 in
Overall Width
10 in
Duct Diameter
4 in
Supply/Exhaust
Exhaust
includes
Permanently Lubricated Plug-In Motor;Blower Wheel
Standards Met
UL Listed;HVI Certified
Made in USA
yes
Sound Level
2 SONES
Ventilation Area
75 Square Foot
Air Flow Rate
80 CFM
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
A80
GTIN
00026715236510
UPC
026715236510
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ceiling, 1-Speed
Packaging
Weight
8.75 lb
Weight per each
8.75
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL, HVI
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat