A70L - *Discontinued* 70 CFM 2.0 Sones Fan/Light

Broan/Nutone LLC

  • $94.61 (Each)
  • $94.61 (Each)
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
A70L
Manufacturer
Broan/Nutone LLC
Manufacturer's Part Number
A70L
Description
*Discontinued* 70 CFM 2.0 Sones Fan/Light
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 42.3 W, 1.2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 In (L) X 12-1/8 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9.56 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
026715236497 / 00026715236497
Weight per unit
9.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.61 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
5
Resources
Images
 
 
A70L - Small Image
 
A70L - Large Image
Specifications Sheets
 
 
A70L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Distribution Centers

Location Stock Available
West Monroe
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
3 View Store
These alternate items can be purchased instead of A70L.
Jump To:

Similar Items

Similar items are close alternatives to A70L, though they may not be 100% alike.

80CFM 1.5 Sones Bathroom Fan/Light Energy Star
  • MFR Part #: BEL8
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($111.54) ·
BEL8 - Broan/Nutone LLC

Check local availability

Total Availability: In Stock

Book Price

$111.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat