744 - 70 CFM Recessed Fan Light

Broan

  • $174.99 (Each)
  • $174.99 (Each)

In-Stock: 4 available locally (Lafayette, LA) (change location)
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
744
Manufacturer
Broan
Manufacturer's Part Number
744
Description
70 CFM Recessed Fan Light
Recessed Ventilation Duct Fan and Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 1.2 A, 70 CFM, Incandescent Light, 75 W, 1.5 Sones Sound Level, 12-3/4 In Length, 8-1/4 In Width, 6-7/8 In Height, Rugged 26 Gauge Galvanized Steel Housing Material, Matte White, 65 SQ.FT Ventilation Area, 9.4 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715163014 / 00026715163014
Weight per unit
9.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.99 (Each)
Stock Availability
Lafayette
4 (Check another store)
Alexandria
17
All Stores
1,298
Resources
Images
 
 
744 - Small Image
 
744 - Large Image
 
744 - Large Image
Specifications Sheets
 
 
744 - Specification Sheet
Attachments
 
 
744 - Specification Sheet
Brochures
 
 
744 - Brochure
Other Links
 
 
744 - Other
 
744 - Other
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
120 V
Current Rating
1.2 A
Material, Color, and Finish
Housing Material
Rugged 26 Gauge Galvanized Steel
Finish
Matte White
Dimensions and Weight
Length
12-3/4 in
Width
8-1/4 in
Height
6-7/8 in
Descriptions
Product Type
Recessed Ventilation Duct Fan and Light
Description
70 CFM RECESSED FAN LIGHT
Long Description
Recessed Ventilation Duct Fan and Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 1.2 A, 70 CFM, Incandescent Light, 75 W, 1.5 Sones Sound Level, 12-3/4 in Length, 8-1/4 in Width, 6-7/8 in Height, Rugged 26 Gauge Galvanized Steel Housing Material, Matte White, 65 sq.ft Ventilation Area, 9.4 lb
Features
70 CFM Recessed Fan/Light.
Short Description
Recessed Ventilation Duct Fan and Light, 4 in Duct, 70 CFM
Special Features
Recessed fan lights disappear into the ceiling with other recessed lights, so they are practical decorating and air removal solutions for any room in the house; Not for use over cooking surfaces; Polymeric construction with matte white finish 7.375 IN trim ring baffle, its recessed styling, mounts flush with finished ceiling; Plug-in, permanently lubricated, motor with low RPM for quiet operation; Dynamically balanced centrifugal blower wheel for quiet, efficient performance; Rugged 26 GA galvanized steel
Additional Information
Maximum Air Flow
70 cfm
CFM
70 CFM
Light Type
Incandescent
Duct Size
4 in
Sound Level/Sones
1.5 Sones
Power Rating
75 W
Ventilation Area
65 sq.ft
Standards Met
cULus;HVI 2100 Certified
package quantity
1 CA
Made in USA
yes
housing dimensions
8-1/4 IN Length X 12-3/4 IN Width X 6-7/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
744
sub brand
LoProfile
GTIN
00026715163014
UPC
026715163014
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Recessed Fan With Light
Packaging
Weight
9.4 lb
Weight per each
9.4
Carton
1
Uses, Certifications, and Standards
Application
Bathrooms Up to 65 SQ-FT and Other Rooms
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit With PAR30L Or PAR30LN Bulbs, C/US UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,298

Location search:

* All prices subject to change.

Begin Live Chat