157 - Ceiling Mounted Radiant Heater

Broan

  • $181.00 (Each)
  • $181.00 (Each)

In-Stock: 2 available locally (Borger, TX) (change location)
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
157
Manufacturer
Broan
Manufacturer's Part Number
157
Description
Ceiling Mounted Radiant Heater
Radiant Heater, 120 V Ac, 1250 W, 10.7 A, 11 In Width, 2-3/4 In Height, 1-3/4 In Grill Height, 9-13/16 In Grill Width, Aluminum, Permanently Lubricated Motor, Satin Grille, Surface Mount
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715080731 / 00026715080731
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.00 (Each)
Stock Availability
Borger
2 (Check another store)
Amarillo
4
All Stores
166
Resources
Images
 
 
157 - Small Image
 
157 - Large Image
Other Links
 
 
157 - Other
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
120 V ac
Current Rating
10.7 A
Material
Aluminum
Wattage
1,250
Material, Color, and Finish
Finish
Satin Grille
Housing Material
Aluminum
Dimensions and Weight
Width
11 in
Height
2-3/4 in
Descriptions
Description
CEILING MOUNTED RADIANT HEATER
Product Type
Radiant Heater
Long Description
Radiant Heater, 120 V ac, 1250 W, 10.7 A, 11 in Width, 2-3/4 in Height, 1-3/4 in Grill Height, 9-13/16 in Grill Width, Aluminum, Permanently Lubricated Motor, Satin Grille, Surface Mount
Short Description
Radiant Heater, 120 VAC, 10.7 A, Satin Grille
Special Features
Low Profile;Enclosed Sheathed;Ceil Mount Radiant Heater
Additional Information
Power Rating
1250 W
Grill Height
1-3/4 in
Grill Width
9-13/16 in
Fan/Motor Type
Permanently Lubricated Motor
Mounting Type
Surface Mount
Standards Met
UL Listed;HVI Certified
Made in USA
yes
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
157
Model
157
GTIN
00026715080731
UPC
026715080731
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 166

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
4 View Store
Borger
2 View Store

* All prices subject to change.

Begin Live Chat