SC0500B - *Delisted* Onelink Battery Smoke/CO Combo W/Voice

BRK

  • $71.67 (Each)
  • $71.67 (Each)

  • $860.04 (Per 12)

In-Stock: 14 available locally (Round Rock, TX) (change location)
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
SC0500B
Manufacturer
BRK
Manufacturer's Part Number
SC0500B
Description
*Delisted* Onelink Battery Smoke/CO Combo W/Voice
Combo Alarm With Voice, Smoke Alarm, 3 V, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 In Overall Width, 2.0 In Overall Height, 8.4 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054002068 / 00029054002068
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.67 (Each)
Standard Packaging
$860.04 (Per 12)
Stock Availability
Round Rock
14 (Check another store)
Austin RDC
58
All Stores
153
Resources
Images
 
 
SC0500B - Small Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
Specifications Sheets
 
 
SC0500B - Specification Sheet
Attachments
 
 
SC0500B - Specification Sheet
Brochures
 
 
SC0500B - Brochure
Other Links
 
 
SC0500B - Other
 
SC0500B - Other
 
SC0500B - Other
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
3 V
Material, Color, and Finish
Color
White
Descriptions
Features
BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.
Product Type
Combo Alarm with Voice
Long Description
Combo Alarm with Voice, Smoke Alarm, 3 V, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 in Overall Width, 2.0 in Overall Height, 8.4 oz
Short Description
Combo Alarm with Voice, 3 V, 85 dB @ 10 ft
Special Features
Photoelectric Technology;Mesh Network Communication
extra long description
BRK SCO500B Wireless Interconnect B
Description
*DELISTED* ONELINK BATTERY SMOKE/CO COMBO W/VOICE
Additional Information
alarm type
Smoke Alarm
Sound Level
85 dB @ 10 ft
Minimum Operating Temperature
+40 °F;+4 °C
Maximum Operating Temperature
+100 °F;+38 °C
Overall Width
5.0 in
Overall Height
2.0 in
Standards Met
UL 217;UL 2034
package quantity
12 CT
Made in USA
yes
Operating Voltage
3V Alkaline Battery
dimensions
5.0" diameter x 2.1" height
Sensor Type
Photo / Electrochemical
Manufacturer Information
Manufacturers Part Number
SC0500B
Brand
BRK Brands/First Alert
GTIN
00029054002068
UPC
029054002068
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Photoelectric Smoke & CO Combo Alarm with Voice
Packaging
Weight
8.4 oz
Weight per each
0.66
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions
10 percent to 90 percent relative humidity (RH)
Operating Temperature
40 - 100
standard
UL217, UL2034
Mounting
wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC0500B.
Jump To:

Similar Items

Similar items are close alternatives to SC0500B, though they may not be 100% alike.

Wireless Smoke/CO Combo W/Voice - Ul 217 8TH
  • Our Part #: 1046815
  • Round Rock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMCO500V
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($719.88) ·
1046815 - BRK Brands/Ademco/First Alert

Round Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat