C0250B - *Discontinued* 9V Alk Monoxide Alarm

BRK

  • $20.40 (Each)
  • $20.40 (Each)

  • $122.40 (Per 6)

In-Stock: 139 available at other locations ( find a store with stock)
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
C0250B
Manufacturer
BRK
Manufacturer's Part Number
CO250B
Description
*Discontinued* 9V Alk Monoxide Alarm
Battery Powered CO Alarm With Replaceable Battery and Silence Feature. Includes Electrochemical CO Sensor and 9V Alkaline Battery.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171613 - Gas detectors
UPC/GTIN
029054003928 / 00029054003928
Weight per unit
0.5333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.40 (Each)
Standard Packaging
$122.40 (Per 6)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
139
Resources
Images
 
 
C0250B - Small Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Video
Other Links
 
 
C0250B - Other
 
C0250B - Other
Brochures
 
 
C0250B - Brochure
Attachments
 
 
C0250B - Specification Sheet
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
White
Enclosure Material
Plastic
Descriptions
Description
*DISCONTINUED* 9V ALK MONOXIDE ALARM
Extra Long Description
BRK CO250B 9V Battery CO Alarm-BRK
Features
Battery powered CO Alarm with replaceable battery and Silence feature.
Long Description
Battery powered CO Alarm with replaceable battery and Silence feature. Includes electrochemical CO sensor and 9V alkaline battery.
Product Type
9V Battery CO Alarm-BRK
Additional Information
Alarm Type
Audio
Dimensions
4.3in x 4.3in x 1.5in
Media
Yes
Operating Voltage
9V Alkaline Battery
Output Current
9V Alkaline Battery
Sensor Type
Electrochemical
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
Manufacturer Information
Brand
BRK
Manufacturers Part Number
CO250B
GTIN
00029054003928
UPC
029054003928
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Carbon Monoxide Alarm
Packaging
Weight per each
0.5333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Single and or multiple station alarm specifically designed to detect carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings
Environmental Conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Mount to wall or ceiling
Standard
UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 139

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
133 View Store
Little Rock
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C0250B.
Jump To:

Similar Items

Similar items are close alternatives to C0250B, though they may not be 100% alike.

Cross Referenced

These items are similar to C0250B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CO250B BRK 00029054003928
CO400B BRK 00029054000743
CO5120BN BRK 00029054856173
900-0090 Kidde n/a
KN-COB-B (9CO5) Kidde n/a
KN-COB-B-LS (900-233) Kidde n/a
CD-9000 USI Electric 00042741090001
USI-7390 USI Electric 00042741073905

* All prices subject to change.

Begin Live Chat