1046836 - *Delisted* 120V Ac/DC Smoke W/ Silence & Btry BKP

BRK

  • $16.99 (Each)
  • $16.99 (Each)

  • $203.88 (Per 12)

In-Stock: 13,220 available at other locations ( find a store with stock)
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
1046836
Manufacturer
BRK
Manufacturer's Part Number
SMI100-AC
Description
*Delisted* 120V Ac/DC Smoke W/ Silence & Btry BKP
Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology and A 9V Carbon Zinc Battery.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022639 / 00029054022639
Weight per unit
0.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Standard Packaging
$203.88 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13,220
Resources
Images
 
 
1046836 - Small Image
 
1046836 - Large Image
 
1046836 - Large Image
 
1046836 - Large Image
 
1046836 - Large Image
 
1046836 - Large Image
 
1046836 - Large Image
Other Links
 
 
1046836 - Other
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
White
Descriptions
Description
*DELISTED* 120V AC/DC SMOKE W/ SILENCE & BTRY BKP
Extra Long Description
BRK 1046836 ALARM SMOKE AC/DC SMI10
Features
Smoke Alarm
Long Description
Hardwired smoke alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology and a 9V Carbon Zinc battery.
Product Type
Alarm Smoke Ac/DC SMI100-Ac Box
Short Description
Smoke Alarm
Special Features
End-of-Life Warning,Precision Detection,Battery Backup,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included
Additional Information
Dimensions
1.9 in 5.6 in 5.6 in
Manufacturer Information
Brand
BRK
Manufacturers Part Number
SMI100-AC
GTIN
00029054022639
UPC
029054022639
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight per each
0.495
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Hardwire Quick Connect Plug Included
Standard
Conforms to UL 217 8th Edition Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,220

Location search:
These alternate items can be purchased instead of 1046836.
Jump To:

Similar Items

Similar items are close alternatives to 1046836, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat