SGB385CL - 1-1/2" Diecast Mighty-Right Split Ground Bushing

Bridgeport

  • $18.55 (Each)
  • $18.55 (Each)

  • $371.05 (Per 20)

  • $1,855.24 (Per 100)

  • $3,710.48 (Per 200)
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
SGB385CL
Manufacturer
Bridgeport
Manufacturer's Part Number
SGB-385CL
Description
1-1/2" Diecast Mighty-Right Split Ground Bushing
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 1-1/2 Inch, , 14-1/0 Lug
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747903853 / 0781747903853 / 00781747903853
Weight per unit
0.294 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.55 (Each)
Carton
$371.05 (Per 20)
Standard Packaging
$3,710.48 (Per 200)
Resources
Other Links
 
 
SGB385CL - Other
 
SGB385CL - Other
 
SGB385CL - Other
Images
 
 
SGB385CL - Large Image
 
SGB385CL - Video
Attachments
 
 
SGB385CL - Specification Sheet
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
Zinc Alloy
Material, Color, and Finish
Finish
Ball burnish
Color
Grey with Black Insulator
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2" SPLT GND BSH #14-1/0awg
Description
1-1/2" DIECAST MIGHTY-RIGHT SPLIT GROUND BUSHING
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
Long Description
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 1-1/2 Inch,, 14-1/0 Lug
Special Features
Grounding Lug Wire Capacity # 4 - #1/0
extra long description
BPT SGB-385CL 1-1/2" SPLT GND BSH #
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SGB-385CL
GTIN
00781747903853
UPC
781747903853
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
SPLIT
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.294
Carton
20
Package
200
Uses, Certifications, and Standards
Temperature Rating
150?°C
standard
cULus
Application
Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Grounding lug; aluminum alloy 6061-T6. Rated 150 Degree C. cULus listed. Patented. Now featuring UV Stabilized Insulators and Stainless Steel Hardware, perfect for solar and other outdoor installations!
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat