RFN300 - 3" Flashing Roof Neoprene

Bridgeport

  • $35.62 (Each)
  • $35.62 (Each)

  • $427.39 (Per 12)

  • $3,561.61 (Per 100)

In-Stock: 55 available at other locations ( find a store with stock)
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
RFN300
Manufacturer
Bridgeport
Manufacturer's Part Number
RFN-300
Description
3" Flashing Roof Neoprene
Roof Flashing, 3 In Trade Size, Neoprene Material, Plain, Raised Mast Entry Cable Entry, 1 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & Svc Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747140081 / 0781747140081 / 00781747140081
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.62 (Each)
Carton
$427.39 (Per 12)
Stock Availability
Rockwall
0 (Find nearest stock)
DFW RDC
0
All Stores
55
Resources
Images
 
 
RFN300 - Small Image
 
RFN300 - Large Image
 
RFN300 - Large Image
Attachments
 
 
RFN300 - Specification Sheet
Other Links
 
 
RFN300 - Other
 
RFN300 - Other
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
Neoprene
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Size
3
Descriptions
Description
3" FLASHING ROOF NEOPRENE
Extra Long Description
BPT RFN-300 3 IN Neoprene Roof Flas
Features
Neoprene units for use with copper, cast iron, galvanized or plastic pipe. Fits flats up to 45° angle. Not recommended for hot-mopped or built-up roofs. For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees.
Long Description
Roof Flashing, 3 in Trade Size, Neoprene Material, Plain, Raised Mast Entry Cable Entry, 1 lb
Product Type
Roof Flashing
Short Description
Roof Flashing 3 in, Neoprene, Plain Finish
Special Features
Neoprene - for use with copper, cast iron, galvanized, or plastic pipe.
Additional Information
Cable Entry
Raised Mast entry
Cable Entry Type
Raised Mast Entry
For Use With
Pipe
Made In USA
yes
Package Quantity
1 CT;12 PK
Standards Met
RoHS Compliant;REACH Compliant;
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
RFN-300
GTIN
00781747140081
UPC
781747140081
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Roof Flashings
Trade Size
Trade Size
3
Packaging
Weight
1 lb
Weight per each
1
Carton
12
Uses, Certifications, and Standards
Application
Prevents Water From Seeping Through Roof-For Use With Copper;Cast Iron;Galvanized;Or Plastic Pipe. Fits Up to 45 Degree Angle. Not Recommended For Hot-Mopped or Built Up Roofs. Neoprene - Elastomer Material.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RFN300.
Jump To:

Similar Items

Similar items are close alternatives to RFN300, though they may not be 100% alike.

Cross Referenced

These items are similar to RFN300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
636 Arlington 00018997006363
637 Arlington 00018997006370
RFN-250 Bridgeport Fittings 00781747140074
RFN-300 Bridgeport Fittings 00781747140081
60825 Halex 00051411608255
P-241 Madison Electric 00784297520211
1071-N Neer 00687855320714
996 Topaz 00751338197503
997 Topaz 00751338197602

* All prices subject to change.

Begin Live Chat