EC250 - 2-1/2" Steel Expansion Coupling

Bridgeport

  • $656.24 (Each)
  • $656.24 (Each)

  • $65,624.01 (Per 100)

Available from manufacturer.
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
EC250
Manufacturer
Bridgeport
Manufacturer's Part Number
EC-250
Description
2-1/2" Steel Expansion Coupling
Mighty-Move Expansion Coupling 2-1/2" Steel Expansion Coupling For Emt & Rigid Conduit
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747043061 / 0781747043061 / 00781747043061
Weight per unit
3.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$656.24 (Each)
Carton
$656.24 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
EC250 - Small Image
 
EC250 - Large Image
 
EC250 - Video
Attachments
 
 
EC250 - Specification Sheet
Other Links
 
 
EC250 - Other
 
EC250 - Other
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
ZINC PLATED STEEL
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" STEEL EXPANSION COUPLING
Extra Long Description
BPT EC-250 2-1/2 IN Steel Expansion
Features
Problem Solver: Least expensive dry-location expansion coupling available!
Long Description
Mighty-Move Expansion Coupling 2-1/2" Steel expansion coupling for EMT & Rigid Conduit
Product Type
2-1/2 In Steel Expansion Couplin, Box Of 1
Special Features
suitable for EMT/Rigid/IMC
Additional Information
Cable Entry
Through conduit into expansion throat back to conduit
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
EC-250
GTIN
00781747043061
UPC
781747043061
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
COUPLING
Trade Size
Trade Size
2.5
Packaging
Weight per each
3.266
Carton
1
Uses, Certifications, and Standards
Application
Assembles like a regular EMT/RIGID/IMC set screw coupling. To install, simply slide coupling end stop onto fixed end of EMT/RIGID/IMC and tighten screw. Place movable EMT/RIGID/IMC completely into coupling and mark engagement, remove EMT/RIGID/IMC and mark half the distance of engagement, reinstall EMT/RIGID/IMC to half distance.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EC250.
Jump To:

Similar Items

Similar items are close alternatives to EC250, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat