EC075 - 3/4" Steel Expansion Coupling

Bridgeport

  • $84.76 (Each)
  • $84.76 (Each)

  • $1,271.40 (Per 15)

  • $5,085.59 (Per 60)

  • $8,475.99 (Per 100)

In-Stock: 31 available at other locations ( find a store with stock)
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
EC075
Manufacturer
Bridgeport
Manufacturer's Part Number
EC-075
Description
3/4" Steel Expansion Coupling
Mighty-Move® Expansion Coupling 3/4" Steel Expansion Coupling For Emt
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747043016 / 0781747043016 / 00781747043016
Weight per unit
0.321 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.76 (Each)
Carton
$1,271.40 (Per 15)
Standard Packaging
$5,085.59 (Per 60)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
EC075 - Small Image
 
EC075 - Large Image
 
EC075 - Video
Attachments
 
 
EC075 - Specification Sheet
Other Links
 
 
EC075 - Other
 
EC075 - Other
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
ZINC PLATED STEEL
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" STEEL EXPANSION COUPLING
Extra Long Description
BPT EC-075 3/4 IN Steel Expansion C
Features
Problem Solver: Least expensive dry-location expansion coupling available!
Long Description
Mighty-Move® Expansion Coupling 3/4" Steel expansion coupling for EMT
Product Type
3/4 In Steel Expansion Coupling, Box Of 15
Special Features
Use to compensate plus or minus 2" lateral movement of conduit in dry locations
Additional Information
Cable Entry
Through conduit into expansion throat back to conduit
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
EC-075
GTIN
00781747043016
UPC
781747043016
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.321
Carton
15
Package
60
Uses, Certifications, and Standards
Application
Assembles like a regular EMT set screw coupling. To install, simply slide coupling end stop onto fixed end of EMT and tighten screw. Place movable EMT completely into coupling and mark engagement, remove EMT and mark half the distance of engagement, reinstall EMT to half distance. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
13 View Store
Phoenix
3 View Store

A-L

Location Stock Available
Arlington Branch
15 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EC075.
Jump To:

Similar Items

Similar items are close alternatives to EC075, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat