AMC52 - 3/8" Insulated Duplex Barrell MC Diecast Connector

Bridgeport

  • $4.54 (Each)
  • $4.54 (Each)

  • $113.58 (Per 25)

  • $454.34 (Per 100)

  • $1,135.85 (Per 250)
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
AMC52
Manufacturer
Bridgeport
Manufacturer's Part Number
AMC-52
Description
3/8" Insulated Duplex Barrell MC Diecast Connector
Connector, 3/8 In Trade Size, Zinc Electro-Plated, E-Z Lock(R) Connection, 1-1/2 In Width, 11/16 In Height, 1 Conductor
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747205803 / 0781747205803 / 00781747205803
Weight per unit
0.126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$113.58 (Per 25)
Standard Packaging
$1,135.85 (Per 250)
Resources
Images
 
 
AMC52 - Large Image
 
AMC52 - Small Image
 
AMC52 - Large Image
 
AMC52 - Video
Other Links
 
 
AMC52 - Other
 
AMC52 - Other
Attachments
 
 
AMC52 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Width
1-1/2 in
Height
11/16 in
Size
3/8
Descriptions
Description
3/8" INSULATED DUPLEX BARRELL MC DIECAST CONNECTOR
Product Type
Connector
Long Description
Connector, 3/8 in Trade Size, Zinc Electro-Plated, E-Z Lock(R) Connection, 1-1/2 in Width, 11/16 in Height, 1 conductor
Features
Recommended cable types used to connect AC/MC/MCI-A, Diameter for 14/2 (.43" 0 min) to 10/3 (.62" 0 max).
Short Description
Connector, 3/8 in, Zinc Electro-Plate
extra long description
BPT AMC-52 3/8" DUPLEX E-Z LOCK ASY
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
E-Z Lock(R)
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50552;NEMA Standard: FB-1;UL File No: E20534;UL Standard: UL-514B
package quantity
250 PK
Made in USA
yes
media
Yes
Connector Type
E-Z Lock®
angle
180
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
AMC-52
GTIN
00781747205803
UPC
781747205803
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.126
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Recommended Cable Types Used to Connect AC/MC/MCI-A, Diameter for 14/2 (0.43 in 0 Min) to 10/3 (0.62 in 0 Max)
Temperature Rating
105?°C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMC52.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AMC52.

3/8" Insulated Duplex Barrell MC Diecast Connector
  • Our Part #: 580MC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 580-MC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($113.58) · 250 ($1,135.85) ·
580MC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.54

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to AMC52, though they may not be 100% alike.

Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Le...
  • Our Part #: 3838AST
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3838AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($105.24) ·
3838AST - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AMC52 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMC52 Appleton Electric 00687855078349
AMC52 Bridgeport Fittings 00781747205803
QLK50D Eaton Crouse-Hinds 00784564059055
2715 Raco 00050169027158
XC7300 Thomas & Betts 00785991056976

* All prices subject to change.

Begin Live Chat