AMC5075 - 1/2" Ez-Lock Assy

Bridgeport

  • $4.43 (Each)
  • $4.43 (Each)

  • $110.66 (Per 25)

  • $442.63 (Per 100)

  • $1,106.58 (Per 250)
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
AMC5075
Manufacturer
Bridgeport
Manufacturer's Part Number
AMC-5075
Description
1/2" Ez-Lock Assy
Connector, E-Z Lock, Steel, .565 Inch Throat Opening
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747205773 / 0781747205773 / 00781747205773
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.43 (Each)
Carton
$110.66 (Per 25)
Standard Packaging
$1,106.58 (Per 250)
Resources
Images
 
 
AMC5075 - Large Image
 
AMC5075 - Small Image
 
AMC5075 - Video
Attachments
 
 
AMC5075 - Specification Sheet
Other Links
 
 
AMC5075 - Other
 
AMC5075 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" E-Z Lock Assy
extra long description
BPT AMC-5075 1/2" E-Z LOCK ASSY
Features
Think Orange: Meet the Steel Spec and Speed the Installation with the EZ-Lock Snap-in Connector.
Description
1/2" EZ-LOCK ASSY
Long Description
Connector, E-Z Lock, Steel, .565 Inch Throat Opening
Additional Information
angle
180
Connector Type
E-Z Lock®
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
AMC-5075
GTIN
00781747205773
UPC
781747205773
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.124
Carton
25
Package
250
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
cULus
Application
Recommended cable types used to connect steel interlocked, aluminum interlocked and aluminum corrugated metal clad cable, 1/2" FMC to box or enclosure. Insulator rated 105 degree C. Diameter for 10/4 (.62" 0 min) to 6/3 (.803" 0 max)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMC5075.
Jump To:

Cross Referenced

These items are similar to AMC5075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFC5075 AFC Cable Systems 00077680177957
AMC-5075 Bridgeport Fittings 00781747205773
QL50DUP LH Dottie 00781002119791
FLC-50L Orbit Industries 00835243037502
AMC-5075 O-Z Gedney 00687855079094
XC-731 Thomas & Betts 00785991056952

* All prices subject to change.

Begin Live Chat