808DC2 - 1-1/4" Flex 90 Degree Diecast Squeeze Connector

Bridgeport

  • $21.88 (Each)
  • $21.88 (Each)

  • $546.90 (Per 25)

  • $2,187.62 (Per 100)

Availability: In Stock Locally
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
808DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
808-DC2
Description
1-1/4" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 2-3/4 In Length, FMC Connection, 1 Conductor, 0.664 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158086 / 0781747158086 / 00781747158086
Weight per unit
0.664 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.88 (Each)
Carton
$546.90 (Per 25)
Resources
Images
 
 
808DC2 - Large Image
 
808DC2 - Small Image
 
808DC2 - Large Image
 
808DC2 - Video
Attachments
 
 
808DC2 - Specification Sheet
Other Links
 
 
808DC2 - Other
 
808DC2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
2-3/4 in
Size
1-1/4
Descriptions
Description
1-1/4" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, 2-3/4 in Length, FMC Connection, 1 conductor, 0.664 lb/EA
Features
90° connectors with cover used for connecting armored or metal cable to a box or enclosure.
Short Description
90° Connector, Zinc Die Cast, 1-1/4 in, 90°
extra long description
BPT 808-DC2 1-1/4" ANGLE CONN. ZINC
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
for use with
AC/MC Cable
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
package quantity
1 CT;25 PK
Connection Orientation
90°
Connection Type
FMC
Made in USA
yes
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
808-DC2
GTIN
00781747158086
UPC
781747158086
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight
0.664 lb/EA
Weight per each
0.664
Carton
25
Uses, Certifications, and Standards
Application
90°Connector Suitable For Used to Connect Mc/Fmc to Box or Enclosure. Diameter: 1.50" 0 Min to 1.625" 0 Max
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 808DC2.
Jump To:

Similar Items

Similar items are close alternatives to 808DC2, though they may not be 100% alike.

90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC C...
  • Our Part #: 804DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 804-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($63.68) · 100 ($254.71) ·
804DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.55

Each

QTY:
Each
Add
90° Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 1-1/16 In Length, FMC ...
  • Our Part #: 801DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 801-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($46.71) · 250 ($467.08) ·
801DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.87

Each

QTY:
Each
Add
90° Connector, 1 In Trade Size, Die-Cast Zinc Material, 2-1/4 In Length, FMC Con...
  • Our Part #: 807DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 807-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($357.74) ·
807DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.31

Each

QTY:
Each
Add
90° Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-3/4 In Length, FMC C...
  • Our Part #: 806DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 806-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($67.94) · 50 ($339.68) ·
806DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.79

Each

QTY:
Each
Add
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Sec...
  • Our Part #: 854
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 854
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($163.73) ·
854 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.75

Each

QTY:
Each
Add
3/8" Hinged Strap 90 Deg Conn
  • MFR Part #: 802-DC2
  • GTIN: 00781747158024
  • Manufacturer: Bridgeport
Cross Referenced

These items are similar to 808DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
854 Arlington 00018997008541
808-DC2 Bridgeport Fittings 00781747158086
2740DC Eaton Crouse-Hinds n/a
L-110-4 Madison Electric 00784297361746
AC-98 Neer n/a
2695 Raco 00050169026953
XC-294 Thomas & Betts n/a
104 Topaz 00751338103801
740DC Eaton Crouse-Hinds 00784564003584
11012B Halex 00051411110123
AC98 Neer n/a
44 Producto Electric Corp. n/a
6464 Regal n/a
XC294 Thomas & Betts 00785991908954

* All prices subject to change.

Begin Live Chat