687DC2 - 2-1/2" MC Cable Conn

Bridgeport

  • $47.78 (Each)
  • $47.78 (Each)

  • $238.90 (Per 5)

  • $4,778.00 (Per 100)

In-Stock: 30 available at other locations ( find a store with stock)
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
687DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
687-DC2
Description
2-1/2" MC Cable Conn
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 2-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156877 / 0781747156877 / 00781747156877
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.78 (Each)
Standard Packaging
$238.90 (Per 5)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
687DC2 - Small Image
 
687DC2 - Large Image
 
687DC2 - Video
Attachments
 
 
687DC2 - Specification Sheet
Other Links
 
 
687DC2 - Other
 
687DC2 - Other
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
Zinc Die Cast
Number Of Conductors
1 Cable
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" MC CABLE CONN
Extra Long Description
BPT 687-DC2 2-1/2 IN Mc Connector,
Long Description
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 2-1/2 Inch
Product Type
2-1/2 In MC Connector, Box Of 1
Additional Information
Angle
180 Deg
Connector Type
Two Screw, Strap Type
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
687-DC2
GTIN
00781747156877
UPC
781747156877
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
0.192
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Recommended cable types for use with steel or aluminum interlocked Metal Clad cable. 4-300 MCM to 4-500 MCM, diameter 2 - 2.5
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater DFW RDC Area

Location Stock Available
Ft. Worth
11 View Store

A-L

Location Stock Available
Centennial
1 View Store

M-Z

Location Stock Available
Stafford
1 View Store
These alternate items can be purchased instead of 687DC2.
Jump To:

Similar Items

Similar items are close alternatives to 687DC2, though they may not be 100% alike.

Cross Referenced

These items are similar to 687DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
687DC2 Bridgeport Fittings 00781747156877
8408 Arlington 00018997721662

* All prices subject to change.

Begin Live Chat