684DC2 - 1-1/4" MC 2 Screw Cable Conn

Bridgeport

  • $7.50 (Each)
  • $7.50 (Each)

  • $75.00 (Per 10)

  • $749.99 (Per 100)

In-Stock: 12 available at other locations ( find a store with stock)
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
684DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
684-DC2
Description
1-1/4" MC 2 Screw Cable Conn
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156846 / 0781747156846 / 00781747156846
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.50 (Each)
Carton
$75.00 (Per 10)
Standard Packaging
$749.99 (Per 100)
Stock Availability
Gonzales
0 (Find nearest stock)
Baton Rouge
0
All Stores
12
Resources
Images
 
 
684DC2 - Small Image
 
684DC2 - Large Image
Attachments
 
 
684DC2 - Specification Sheet
Other Links
 
 
684DC2 - Other
 
684DC2 - Other
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
Zinc Die Cast
Number Of Conductors
1 Cable
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/4
Descriptions
Description
1-1/4" MC 2 SCREW CABLE CONN
Extra Long Description
BPT 684-DC2 1-1/4 IN Two Screw Mc C
Long Description
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/4 Inch
Product Type
1-1/4 In Two Screw MC Connector, Box Of 10
Additional Information
Angle
180 Deg
Connector Type
Two Screw, Strap Type
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
684-DC2
GTIN
00781747156846
UPC
781747156846
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.26
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Recommended cable types for use with steel or aluminum interlocked Metal Clad cable 1.1" to 1.25" (4/4 to 3/4)
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1 View Store

A-L

Location Stock Available
Ft. Worth
11 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 684DC2.
Jump To:

Similar Items

Similar items are close alternatives to 684DC2, though they may not be 100% alike.

Cross Referenced

These items are similar to 684DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8404 Arlington 00018997084040
684-DC2 Bridgeport Fittings 00781747156846

* All prices subject to change.

Begin Live Chat