566DC2 - 3/8" MC 2-Screw Strap Type Diecast Connector

Bridgeport

  • $1.95 (Each)
  • $1.95 (Each)

  • $195.29 (Per 100)

  • $1,952.90 (Per 1,000)

In-Stock: 52 available locally (El Dorado, AR) (change location)
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
566DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
566-DC2
Description
3/8" MC 2-Screw Strap Type Diecast Connector
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 In Size, 1-5/16 In Length, 15/16 In Diameter, 0.370 In Knockout Size, 1 Conductor, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747155665 / 0781747155665 / 00781747155665
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$195.29 (Per 100)
Standard Packaging
$1,952.90 (Per 1,000)
Stock Availability
El Dorado
52 (Check another store)
West Monroe
363
All Stores
2,674
Resources
Images
 
 
566DC2 - Small Image
 
566DC2 - Large Image
 
566DC2 - Large Image
 
566DC2 - Video
Attachments
 
 
566DC2 - Specification Sheet
Other Links
 
 
566DC2 - Other
 
566DC2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2 in
Length
1-5/16 in
Diameter
15/16 in
Descriptions
Description
3/8" MC 2-SCREW STRAP TYPE DIECAST CONNECTOR
Product Type
AC/MC Single Screw Strap Type Connector
Long Description
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 in Size, 1-5/16 in Length, 15/16 in Diameter, 0.370 in Knockout Size, 1 conductor, Non-Insulated
Features
Recommended cable types to connect AC/MC/MCI-A/NM-B cable to box or enclosure. 12/2 (.44" 0 min) to 10/3 (.53" 0 max) For use with HCF/HCFMCI-A
Short Description
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 1/2 in, Rectangular Throat
Special Features
Two Screw Connector
extra long description
BPT 566-DC2 3/8" AC/MC/NM-B CONNECT
Additional Information
Enclosure Type
NEMA FB-1
Knockout Size
0.370 in
Connection Type
Screw
Insulated/Non-Insulated
Non-Insulated
for use with
Connect AC/MC/MCI-A/NM-B Cable to Box or Enclosure;12/2 AWG(0.44 in) to 10/3 AWG (0.53 in) For use with HCF/HCFMCI-A
Standards Met
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B
package quantity
100 CT;1000 PK
Made in USA
yes
media
Yes
angle
180 Deg
Connector Type
Two-Screw, Strap Type
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
566-DC2
sub brand
Bridgeport
GTIN
00781747155665
UPC
781747155665
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.051
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Industrial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,674

Location search:
These alternate items can be purchased instead of 566DC2.
Jump To:

Similar Items

Similar items are close alternatives to 566DC2, though they may not be 100% alike.

Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (S...
  • Our Part #: 560DC2
  • El Dorado Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 560-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($87.85) · 500 ($878.50) ·
560DC2 - Nsi Industries

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$1.76

Each

QTY:
Each
Add
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 In Size, 9/...
  • Our Part #: 565DC2
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 565DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($195.23) · 1,000 ($1,952.30) ·
565DC2 - Nsi Industries

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.95

Each

QTY:
Each
Add
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 In Size, 1-...
  • Our Part #: 561DC2
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 561-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($283.20) · 500 ($2,832.05) ·
561DC2 - Nsi Industries

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 566DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
840 Arlington 00018997008404
566-DC2 Bridgeport Fittings 00781747155665
759DC Eaton Crouse-Hinds 00784564207593
05703B Halex 00051411057039
NC-201 Thomas & Betts 00785991908381

* All prices subject to change.

Begin Live Chat