532DC - 1" Screw In Flex Diecast Coupling

Bridgeport

  • $7.94 (Each)
  • $7.94 (Each)

  • $79.40 (Per 10)

  • $794.01 (Per 100)

In-Stock: 407 available at other locations ( find a store with stock)
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
532DC
Manufacturer
Bridgeport
Manufacturer's Part Number
532-DC
Description
1" Screw In Flex Diecast Coupling
Coupling, Screw-In, Zinc Die Cast, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095329 / 0781747095329 / 00781747095329
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.94 (Each)
Carton
$79.40 (Per 10)
Standard Packaging
$794.01 (Per 100)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
407
Resources
Images
 
 
532DC - Small Image
 
532DC - Large Image
 
532DC - Video
Attachments
 
 
532DC - Specification Sheet
Other Links
 
 
532DC - Other
 
532DC - Other
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
1" SCREW IN FLEX DIECAST COUPLING
Extra Long Description
BPT 532-DC 1 IN Screw-In Cplg., Box
Long Description
Coupling, Screw-In, Zinc Die Cast, Size 1 Inch
Product Type
1 In Screw-In CPLG., Box Of 10
Special Features
Ball Burnished, mirror smooth finish
Additional Information
Connector Type
Screw-In
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
532-DC
GTIN
00781747095329
UPC
781747095329
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used to join two lengths of flexible metal conduit.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 407

Location search:
These alternate items can be purchased instead of 532DC.
Jump To:

Similar Items

Similar items are close alternatives to 532DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 532DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GFC100 Arlington 00018997763402
532DC Bridgeport Fittings 00781747095329
793DC Eaton Crouse-Hinds 00662277001076
GX100 O-Z Gedney n/a
XK243 Thomas & Betts 00785991448740

* All prices subject to change.

Begin Live Chat