4372LT - 1" Combo Coupling LT to Rigid

Bridgeport

  • $36.66 (Each)
  • $36.66 (Each)

  • $183.28 (Per 5)

  • $916.41 (Per 25)

  • $3,665.64 (Per 100)

In-Stock: 37 available at other locations ( find a store with stock)
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
4372LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4372-LT
Description
1" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1 Inch, NPT Threads
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Malleable Compression Emt To F Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203724 / 0781747203724 / 00781747203724
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.66 (Each)
Carton
$183.28 (Per 5)
Standard Packaging
$916.41 (Per 25)
Stock Availability
Jacksonville
0 (Find nearest stock)
Nacogdoches
0
All Stores
37
Resources
Images
 
 
4372LT - Small Image
 
4372LT - Large Image
 
4372LT - Video
Attachments
 
 
4372LT - Specification Sheet
Other Links
 
 
4372LT - Other
 
4372LT - Other
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
1" COMBO COUPLING LT TO RIGID
Extra Long Description
BPT 4372-LT 1 IN Comb. Cuplg Lt To
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 1 Inch, NPT Threads
Product Type
1 In Comb. Cuplg LT to RGD, Box Of 5
Special Features
Malleable Iron Body with Steel Ferrule
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4372-LT
GTIN
00781747203724
UPC
781747203724
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
1
Packaging
Weight per each
0.48
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 1" Rigid Conduit (GRC & IMC) and 1" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
19 View Store
Phoenix
15 View Store

A-L

Location Stock Available
Avondale
1 View Store
Deer Valley
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 4372LT.
Jump To:

Similar Items

Similar items are close alternatives to 4372LT, though they may not be 100% alike.

Cross Referenced

These items are similar to 4372LT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR100FR American Fittings 00662364381067
4372-LT Bridgeport Fittings 00781747203724

* All prices subject to change.

Begin Live Chat