4371LT - 3/4" Combo Coupling LT to Rigid

Bridgeport

  • $24.42 (Each)
  • $24.42 (Each)

  • $244.20 (Per 10)

  • $1,221.00 (Per 50)

  • $2,441.99 (Per 100)

In-Stock: 344 available at other locations ( find a store with stock)
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
4371LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4371-LT
Description
3/4" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 3/4 Inch, NPT Threads
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Malleable Compression Emt To F Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747203717 / 0781747203717 / 00781747203717
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.42 (Each)
Carton
$244.20 (Per 10)
Standard Packaging
$1,221.00 (Per 50)
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
344
Resources
Images
 
 
4371LT - Small Image
 
4371LT - Large Image
 
4371LT - Video
Attachments
 
 
4371LT - Specification Sheet
Other Links
 
 
4371LT - Other
 
4371LT - Other
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
Steel
Descriptions
Description
3/4" COMBO COUPLING LT TO RIGID
Extra Long Description
BPT 4371-LT 3/4 IN Comb. Cuplg Lt T
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 3/4 Inch, NPT Threads
Product Type
3/4 In Comb. Cuplg LT to RGD, Box Of 10
Special Features
Malleable Iron Body with Steel Ferrule
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4371-LT
GTIN
00781747203717
UPC
781747203717
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.31
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 3/4" Rigid Conduit (GRC & IMC) and 3/4" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 344

Location search:

Greater DFW RDC Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 4371LT.
Jump To:

Similar Items

Similar items are close alternatives to 4371LT, though they may not be 100% alike.

Cross Referenced

These items are similar to 4371LT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR75FR American Fittings 00662364381043
4371-LT Bridgeport Fittings 00781747203717

* All prices subject to change.

Begin Live Chat