3939SP - 1/2" Duplex E-Z Lock Snap-In MC Connector

Bridgeport

  • $10.92 (Each)
  • $10.92 (Each)

  • $1,091.80 (Per 100)
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
3939SP
Manufacturer
Bridgeport
Manufacturer's Part Number
3939SP
Description
1/2" Duplex E-Z Lock Snap-In MC Connector
1/2" Duplex E-Z Lock Snap-In MC Connector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747706928 / 0781747706928 / 00781747706928
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.92 (Each)
Carton
$10.92 (Each)
Resources
Images
 
 
3939SP - Small Image
 
3939SP - Large Image
Attachments
 
 
3939SP - Specification Sheet
Other Links
 
 
3939SP - Other
 
3939SP - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Descriptions
extra long description
BPT 3939SP 1/2" DBL BARREL DUPLEX C
Product Type
1/2" DBL Barrel Duplex Conn
Description
1/2" DUPLEX E-Z LOCK SNAP-IN MC CONNECTOR
Long Description
1/2" Duplex E-Z LOCK Snap-In MC Connector
Special Features
Listed for use with AC / AC90 / ACG90 / MC / MCI-A / HCFMCI-A / MC-PCS Cable*. cETLus Listed.
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
3939SP
GTIN
00781747706928
UPC
781747706928
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Duplex E-Z LOCK® Snap-In MC Connector
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Bridgeport’s ASP line of E-Z LOCK® Duplex Snap-in Connectors offers superior installation speed with no tools required. To install, push the cables into the rear of the fitting, insert the fitting into the KO at an angle, and rock up to snap the front end in place.
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3939SP.
Jump To:

Similar Items

Similar items are close alternatives to 3939SP, though they may not be 100% alike.

Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit ...
  • Our Part #: 414110ST
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 414110ST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
414110ST - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat