329 - 3-1/2" Plastic Bushing

Bridgeport

  • $3.17 (Each)
  • $3.17 (Each)

  • $79.16 (Per 25)

  • $316.62 (Per 100)

In-Stock: 79 available locally (San Antonio RDC, TX) ( change location)
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
329
Manufacturer
Bridgeport
Manufacturer's Part Number
329
Description
3-1/2" Plastic Bushing
Plastic Bushing, 3-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 4-5/16 In Width, 3/4 In Height, 4-5/16 In Diameter, +150 °C Operating Temperature, 0.094 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003294 / 0781747003294 / 00781747003294
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.17 (Each)
Carton
$79.16 (Per 25)
Stock Availability
San Antonio RDC
79 (Check another store)
All Stores
2,908
Resources
Images
 
 
329 - Small Image
 
329 - Large Image
 
329 - Large Image
 
329 - Video
Attachments
 
 
329 - Specification Sheet
Other Links
 
 
329 - Other
 
329 - Other
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
Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Diameter
4-5/16 in
Height
3/4 in
Size
3-1/2
Width
4-5/16 in
Descriptions
Description
3-1/2" PLASTIC BUSHING
Extra Long Description
BPT 329 3-1/2 IN Plastic Bushing 10
Features
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
Long Description
Plastic Bushing, 3-1/2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 4-5/16 in Width, 3/4 in Height, 4-5/16 in Diameter, +150 °C Operating Temperature, 0.094 lb/EA
Product Type
Plastic Bushing
Short Description
Plastic Bushing, 3-1/2 in, Gray
Special Features
Rounded Surface of Bushing
Additional Information
Color/Finish
Gray
Connection Orientation
Straight
Connection Type
Threaded
For Use With
Locknut;Box or Connector
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Operating Temperature
+150 °C
Media
Yes
Package Quantity
25 PK;1 CT
Standards Met
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
329
GTIN
00781747003294
UPC
781747003294
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
3.5
Packaging
Weight
0.094 lb/EA
Weight per each
0.094
Carton
25
Uses, Certifications, and Standards
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
Standard
UL
Temperature Rating
105?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,908

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio RDC
79 View Store
Uvalde
13 View Store
These alternate items can be purchased instead of 329.
Jump To:

Similar Items

Similar items are close alternatives to 329, though they may not be 100% alike.

Cross Referenced

These items are similar to 329 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PM14 Adalet 00781063902011
BBU350 Appleton Electric 00781381156103
448 Arlington 00018997004482
329 Bridgeport Fittings 00781747003294
939 Eaton Crouse-Hinds 00784564109392
PB350 LH Dottie 00781002101406
75235B Halex 00051411752354
CPB-350 Madison Electric 00784297340086
PB-900-D Neer 00687855350292
PB900 Neer n/a
NEEL300 O-Z Gedney n/a
PB900D O-Z Gedney n/a
IB-350 O-Z Gedney 00783126297409
509 Producto Electric Corp. 00785244150901
1414 Raco 00050169014141
BP350 Raco n/a
939 Regal n/a
BU-509 Thomas & Betts 00785991404661
230-TB Thomas & Betts 00786210002309
BU-509 Thomas & Betts Conduit n/a
839 Topaz 00751338185302

* All prices subject to change.

Begin Live Chat