288XS - 3" Emt to Flex Transition CPLG

Bridgeport

  • $132.04 (Each)
  • $132.04 (Each)

  • $528.16 (Per 4)

  • $13,203.99 (Per 100)

In-Stock: 24 available at other locations ( find a store with stock)
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
288XS
Manufacturer
Bridgeport
Manufacturer's Part Number
288-XS
Description
3" Emt to Flex Transition CPLG
3" Emt/Rigid to FMC Transition Coupling
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002884 / 0781747002884 / 00781747002884
Weight per unit
254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.04 (Each)
Carton
$132.04 (Each)
Standard Packaging
$528.16 (Per 4)
Stock Availability
Pleasanton
0 (Find nearest stock)
San Antonio RDC
0
All Stores
24
Resources
Images
 
 
288XS - Large Image
 
288XS - Small Image
 
288XS - Video
Attachments
 
 
288XS - Specification Sheet
Other Links
 
 
288XS - Other
 
288XS - Other
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
3" EMT TO FLEX TRANSITION CPLG
Extra Long Description
BPT 288-XS 3 IN Emt/Flex Steel Coup
Features
Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.
Long Description
3" EMT/Rigid to FMC Transition Coupling
Product Type
3 In Emt/Flex Steel Coupling, Box Of 1
Special Features
Zinc Plated Finish
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
288-XS
GTIN
00781747002884
UPC
781747002884
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
COUPLING
Trade Size
Trade Size
3
Packaging
Weight per each
254
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Bridgeport now offers a full line of EMT/Rigid to FMC/Greenfield Transition Couplings. You no longer need to assemble multiple fittings, or mount a box, to transition between raceways. These couplings provide dimensional flexibility for a raceway system when dropping in to switchgear and transitioning into transformers. Patented
Standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
4 View Store
Lenexa
12 View Store
Longview
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
1 View Store
These alternate items can be purchased instead of 288XS.
Jump To:

Similar Items

Similar items are close alternatives to 288XS, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat