261MB - 3/4" Mighty-Bite Push Steel Emt Coupling

Bridgeport

  • $1.93 (Each)
  • $1.93 (Each)

  • $48.35 (Per 25)

  • $193.41 (Per 100)

  • $483.52 (Per 250)

In-Stock: 1,929 available at other locations ( find a store with stock)
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
261MB
Manufacturer
Bridgeport
Manufacturer's Part Number
261-MB
Description
3/4" Mighty-Bite Push Steel Emt Coupling
3/4" Dry Push-Emt® Coupling
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747232618 / 0781747232618 / 00781747232618
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$48.35 (Per 25)
Standard Packaging
$483.52 (Per 250)
Stock Availability
Springfield
0 (Find nearest stock)
All Stores
1,929
Resources
Images
 
 
261MB - Small Image
 
261MB - Large Image
 
261MB - Video
Other Links
 
 
261MB - Other
 
261MB - Other
 
261MB - Other
Attachments
 
 
261MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" MIGHTY-BITE PUSH STEEL EMT COUPLING
Extra Long Description
BPT 261-MB 3/4 IN Mighty-Bite Emt C
Features
Time Saver: All it takes is a push, 75% quicker install, no tools required. And it’s removable!
Long Description
3/4" DRY PUSH-EMT® Coupling
Product Type
3/4 In Mighty-Bite Emt Cuplg, Box Of 25
Special Features
Concrete Tight
Additional Information
Connector Type
PUSH-EMT®
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
261-MB
GTIN
00781747232618
UPC
781747232618
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.158
Carton
25
Package
250
Uses, Certifications, and Standards
Application
The 261-MB is used to couple two properly deburred lengths of 3/4" EMT raceway. Simply push the fitting on a raceway with a slight twist. Remove the fitting by unthreading it from the conduit end. No tools are required. Dry Locations Only. Concrete Tight. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,929

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1,200 View Store
Oklahoma City
499 View Store

A-L

Location Stock Available
Enid
130 View Store

M-Z

Location Stock Available
West Dallas
100 View Store
These alternate items can be purchased instead of 261MB.
Jump To:

Similar Items

Similar items are close alternatives to 261MB, though they may not be 100% alike.

Cross Referenced

These items are similar to 261MB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
261-MB Bridgeport Fittings 00781747232618
261-MSRT Bridgeport Fittings 00781747112613
661RTQ Eaton Crouse-Hinds 00662276526587

* All prices subject to change.

Begin Live Chat