257RT2 - 3" Raintight Diecast Emt Compression Conn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
257RT2
Manufacturer
Bridgeport
Manufacturer's Part Number
257RT2
Description
3" Raintight Diecast Emt Compression Conn
Raintight Compression Connector, 3 In Trade Size, Die-Cast Zinc Material, 3.293 In Length, 3.875 In Diameter, 1.72 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747182579 / 0781747182579 / 00781747182579
Weight per unit
1.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
257RT2 - Small Image
 
257RT2 - Small Image
 
257RT2 - Large Image
 
257RT2 - Large Image
 
257RT2 - Large Image
 
257RT2 - Video
 
257RT2 - Video
Attachments
 
 
257RT2 - Specification Sheet
 
257RT2 - Specification Sheet
 
257RT2 - Specification Sheet
Brochures
 
 
257RT2 - Brochure
Other Links
 
 
257RT2 - Other
 
257RT2 - Other
 
257RT2 - Other
 
257RT2 - Other
 
257RT2 - Other
 
257RT2 - Other
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
Die-Cast Zinc
insulation
None
Dimensions and Weight
Length
3.293 in
Diameter
3.875 in
Size
3
Descriptions
Product Type
Raintight Compression Connector
Long Description
Raintight Compression Connector, 3 in Trade Size, Die-Cast Zinc Material, 3.293 in Length, 3.875 in Diameter, 1.72 lb/EA
Features
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to a box or enclosure. Patented.
Short Description
Raintight Compression Connector, Zinc Die Cast, 3 in
Special Features
Raintight
Description
3" RAINTIGHT DIECAST EMT COMPRESSION CONN
Additional Information
Connection Type
Compression
for use with
EMT Conduit
Standards Met
cULus File No:E24001
package quantity
12 PK
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
257RT2
GTIN
00781747182579
UPC
781747182579
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
1.72 lb/EA
Weight per each
1.725
Carton
12
Uses, Certifications, and Standards
Application
Compression Style Connector Used to Join EMT Conduit to Box or Enclosure in a Wet Location. Internal Sealing Ring Creates a Raintight Seal. Patented
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 257RT2.
Jump To:

Similar Items

Similar items are close alternatives to 257RT2, though they may not be 100% alike.

3" Raintight Insulated Connector, NPT Thread
  • Our Part #: 257RTI2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 257-RTI2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 12 ($468.42) ·
257RTI2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$39.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat