249DC - 4" Diecast Emt Set/Screw Coupling

Bridgeport

  • $18.40 (Each)
  • $18.40 (Each)

  • $110.40 (Per 6)

  • $1,839.99 (Per 100)

In-Stock: 642 available at other locations ( find a store with stock)
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
249DC
Manufacturer
Bridgeport
Manufacturer's Part Number
249-DC
Description
4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 4 In Trade Size, Zinc Die Cast Material, 3.5 In Length, 5.75 In Diameter, 1.65 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092496 / 0781747092496 / 00781747092496
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.40 (Each)
Carton
$110.40 (Per 6)
Stock Availability
Vidalia
0 (Find nearest stock)
Alexandria
8
All Stores
642
Resources
Images
 
 
249DC - Small Image
 
249DC - Large Image
 
249DC - Video
Attachments
 
 
249DC - Specification Sheet
Other Links
 
 
249DC - Other
 
249DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
5.75 in
Length
3.5 in
Descriptions
Description
4" DIECAST EMT SET/SCREW COUPLING
Extra Long Description
BPT 249-DC 4 IN Set Screw Cplg. Zin
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description
EMT Set Screw Coupling, 4 in Trade Size, Zinc Die Cast Material, 3.5 in Length, 5.75 in Diameter, 1.65 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 4 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
For Use With
Aluminum or Steel Electrical Metallic Tubing
Includes
Set Screw
Made In USA
yes
Media
Yes
Package Quantity
1 CT;6 Pk
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
249-DC
GTIN
00781747092496
UPC
781747092496
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
4
Packaging
Weight
1.65 lb/EA
Weight per each
1.65
Carton
6
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 249DC.
Jump To:

Similar Items

Similar items are close alternatives to 249DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 249DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-520 APPOZGCOMM 00687855105205
818 Arlington 00018997008183
249-DC Bridgeport Fittings 00781747092496
469DC Eaton Crouse-Hinds 00784564004055
12240B Halex 00051411122409
L-140 Madison Electric 00784297311406
VIC10023S/NEETH1801 O-Z Gedney n/a
319 Producto Electric Corp. n/a
2676 Raco 00050169026762
720 Regal n/a
TK-2210-SC Thomas & Betts Conduit n/a
650 Topaz 00751338165809
TC520 O-Z Gedney n/a
SKZ400 Raco n/a
TK2210SC Thomas & Betts n/a
TC520 Neer n/a
TK2210 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat