244SLP - 1-1/2" Emt STL Slip CPLG

Bridgeport

  • $16.94 (Each)
  • $16.94 (Each)

  • $169.40 (Per 10)

  • $1,694.00 (Per 100)

In-Stock: 249 available at other locations ( find a store with stock)
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
244SLP
Manufacturer
Bridgeport
Manufacturer's Part Number
244-SLP
Description
1-1/2" Emt STL Slip CPLG
1-1/2" Mighty-Align® Emt Steel Set Screw Slip Coupling
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747052445 / 0781747052445 / 00781747052445
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.94 (Each)
Carton
$169.40 (Per 10)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
249
Resources
Images
 
 
244SLP - Small Image
 
244SLP - Large Image
Attachments
 
 
244SLP - Specification Sheet
Other Links
 
 
244SLP - Other
 
244SLP - Other
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
1-1/2" EMT STL SLIP CPLG
Extra Long Description
BPT 244-SLP 1-1/2 IN Ss Slip Culpg
Long Description
1-1/2" Mighty-Align® EMT Steel Set Screw Slip Coupling
Product Type
1-1/2 In SS Slip Culpg Steel, Box Of 10
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
244-SLP
GTIN
00781747052445
UPC
781747052445
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set Screw Slip
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.46
Carton
10
Uses, Certifications, and Standards
Application
Mighty-Align® "Slip" Style Coupling - Used to join two lengths of EMT together.Backing out center screw allows the slip coupling to be temporarily located on one cut end while adjacent end is slid into place.Back out center screw stop as necessary to slip coupling over conduit.Fully install center screw stop between conduits.Ensure that both ends of conduit are visible in sight hole.Tighten all set screws. Patented
Standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 249

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
169 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
80 View Store

* All prices subject to change.

Begin Live Chat