244DC - 1-1/2" Diecast Emt Set/Screw Coupling

Bridgeport

  • $4.38 (Each)
  • $4.38 (Each)

  • $43.80 (Per 10)

  • $437.99 (Per 100)

In-Stock: 24 available locally (Terrell, TX) ( change location)
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
244DC
Manufacturer
Bridgeport
Manufacturer's Part Number
244-DC
Description
1-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.88 In Length, 2.08 In Diameter, 0.292 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092441 / 0781747092441 / 00781747092441
Weight per unit
0.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$43.80 (Per 10)
Standard Packaging
$437.99 (Per 100)
Stock Availability
Terrell
24 (Check another store)
Tyler
94
All Stores
4,763
Resources
Images
 
 
244DC - Small Image
 
244DC - Large Image
 
244DC - Video
Attachments
 
 
244DC - Specification Sheet
Other Links
 
 
244DC - Other
 
244DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
2.08 in
Length
2.88 in
Descriptions
Description
1-1/2" DIECAST EMT SET/SCREW COUPLING
Extra Long Description
BPT 244-DC 1-1/2 SET SCREW CPLG. ZI
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description
EMT Set Screw Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2.88 in Length, 2.08 in Diameter, 0.292 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
For Use With
Aluminum or Steel Electrical Metallic Tubing
Includes
Set Screw
Made In USA
yes
Media
Yes
Package Quantity
10 CT;100 PK
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
244-DC
GTIN
00781747092441
UPC
781747092441
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight
0.292 lb/EA
Weight per each
0.292
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,763

Location search:
These alternate items can be purchased instead of 244DC.
Jump To:

Similar Items

Similar items are close alternatives to 244DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 244DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-515 APPOZGCOMM 00687855105151
814 Arlington 00018997008145
244-DC Bridgeport Fittings 00781747092441
464DC Eaton Crouse-Hinds 00784564004000
12215B Halex 00051411122157
L-130 Madison Electric 00784297311307
TC-515 Neer n/a
TC515 Neer n/a
TC515 O-Z Gedney n/a
TC-515 O-Z Gedney n/a
314 Producto Electric Corp. n/a
2626 Raco 00050169026267
SKZ150 Raco n/a
715 Regal n/a
L130 Thomas & Betts n/a
TK225 Thomas & Betts n/a
TK-225-SC Thomas & Betts n/a
TK-225 Thomas & Betts n/a
TK225SC Thomas & Betts n/a
TK-225-SC Thomas & Betts Conduit n/a
645 Topaz 00751338165304

* All prices subject to change.

Begin Live Chat