243US - 1-1/4" ZN PLT Set Screw CPLG

Bridgeport

  • $22.67 (Each)
  • $22.67 (Each)

  • $340.11 (Per 15)

  • $2,040.64 (Per 90)

  • $2,267.38 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
243US
Manufacturer
Bridgeport
Manufacturer's Part Number
243-US
Description
1-1/4" ZN PLT Set Screw CPLG
Coupling, Set Screw, Made In The Usa Steel, Size 1 1/4 Inch.
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747232434 / 0781747232434 / 00781747232434
Weight per unit
0.3067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.67 (Each)
Carton
$340.11 (Per 15)
Standard Packaging
$2,040.64 (Per 90)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
243US - Small Image
 
243US - Large Image
 
243US - Video
Attachments
 
 
243US - Specification Sheet
Other Links
 
 
243US - Other
 
243US - Other
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
1-1/4" ZN PLT SET SCREW CPLG
Extra Long Description
BPT 243-US 1-1/4 IN Usa Emt Steel S
Long Description
Coupling, Set Screw, Made in the USA Steel, Size 1 1/4 Inch.
Product Type
1-1/4 In Usa Emt Steel SS CPLG, Box Of 15
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
243-US
GTIN
00781747232434
UPC
781747232434
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25
Availability
Status
Inactive
Packaging
Weight per each
0.3067
Carton
15
Package
90
Uses, Certifications, and Standards
Application
Used to secure two lengths of steel EMT.
Standard
UL Recognized for use in UL Listed and Certified Assemblies
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 243US.
Jump To:

Similar Items

Similar items are close alternatives to 243US, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat