243SLP - 1-1/4 Steel Set/Screw Slip Coupling

Bridgeport

  • $14.28 (Each)
  • $14.28 (Each)

  • $214.20 (Per 15)

  • $1,428.00 (Per 100)

In-Stock: 589 available at other locations ( find a store with stock)
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
243SLP
Manufacturer
Bridgeport
Manufacturer's Part Number
243-SLP
Description
1-1/4 Steel Set/Screw Slip Coupling
1-1/4" Mighty-Align® Emt Steel Set Screw Slip Coupling
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747052438 / 0781747052438 / 00781747052438
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.28 (Each)
Carton
$214.20 (Per 15)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
589
Resources
Images
 
 
243SLP - Small Image
 
243SLP - Large Image
Attachments
 
 
243SLP - Specification Sheet
Other Links
 
 
243SLP - Other
 
243SLP - Other
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
1-1/4 STEEL SET/SCREW SLIP COUPLING
Extra Long Description
BPT 243-SLP 1-1/4 IN Ss Slip Culpg
Long Description
1-1/4" Mighty-Align® EMT Steel Set Screw Slip Coupling
Product Type
1-1/4 In SS Slip Culpg Steel, Box Of 15
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
243-SLP
GTIN
00781747052438
UPC
781747052438
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set Screw Slip
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.34
Carton
15
Uses, Certifications, and Standards
Application
Mighty-Align® "Slip" Style Coupling - Used to join two lengths of EMT together.Backing out center screw allows the slip coupling to be temporarily located on one cut end while adjacent end is slid into place.Back out center screw stop as necessary to slip coupling over conduit.Fully install center screw stop between conduits.Ensure that both ends of conduit are visible in sight hole.Tighten all set screws. Patented
Standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 589

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
474 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
115 View Store

* All prices subject to change.

Begin Live Chat