242US - 1" ZN PLT Set Screw CPLG

Bridgeport

  • $12.96 (Each)
  • $12.96 (Each)

  • $648.00 (Per 50)

  • $1,296.00 (Per 100)

  • $2,592.00 (Per 200)

In-Stock: 343 available at other locations ( find a store with stock)
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
242US
Manufacturer
Bridgeport
Manufacturer's Part Number
242-US
Description
1" ZN PLT Set Screw CPLG
Coupling, Set Screw, Made In The Usa Steel, Size 1 Inch.
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747232427 / 0781747232427 / 00781747232427
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.96 (Each)
Carton
$648.00 (Per 50)
Standard Packaging
$2,592.00 (Per 200)
Stock Availability
Bryan-College Station
0 (Find nearest stock)
Houston RDC
0
All Stores
343
Resources
Images
 
 
242US - Small Image
 
242US - Large Image
 
242US - Video
Attachments
 
 
242US - Specification Sheet
Other Links
 
 
242US - Other
 
242US - Other
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
1" ZN PLT SET SCREW CPLG
Extra Long Description
BPT 242-US 1 IN Usa Emt Steel Ss Cp
Long Description
Coupling, set Screw, Made in the USA Steel, Size 1 Inch.
Product Type
1 In Usa Emt Steel SS CPLG, Box Of 50
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
242-US
GTIN
00781747232427
UPC
781747232427
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight per each
0.37
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Used to secure two lengths of steel EMT.
Standard
UL Recognized for use in UL Listed and Certified Assemblies
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 343

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
McAllen
343 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 242US.
Jump To:

Similar Items

Similar items are close alternatives to 242US, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat