1925 - 2" Two Hole Emt Strap

Bridgeport

  • $1.28 (Each)
  • $1.28 (Each)

  • $31.92 (Per 25)

  • $127.68 (Per 100)

  • $319.20 (Per 250)

In-Stock: 59 available locally (Plano, TX) (change location)
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
1925
Manufacturer
Bridgeport
Manufacturer's Part Number
1925
Description
2" Two Hole Emt Strap
Two Hole Strap, 2 In Trade Size, Zinc Electro-Plate, 4.63 In Length, 0.1112 LB
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747019257 / 0781747019257 / 00781747019257
Weight per unit
0.1112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$31.92 (Per 25)
Standard Packaging
$319.20 (Per 250)
Stock Availability
Plano
59 (Check another store)
DFW RDC
162
All Stores
16,728
Resources
Images
 
 
1925 - Small Image
 
1925 - Large Image
 
1925 - Large Image
 
1925 - Video
Attachments
 
 
1925 - Specification Sheet
Other Links
 
 
1925 - Other
 
1925 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4.63 in
Size
2
Descriptions
Description
2" TWO HOLE EMT STRAP
Product Type
Two Hole Strap
Long Description
Two Hole Strap, 2 in Trade Size, Zinc Electro-Plate, 4.63 in Length, 0.1112 lb
Features
Used to support EMT to mounting surface.
Short Description
Two Hole EMT Strap, 2 in, Zinc Electro-Plate
extra long description
BPT 1925 2" PIPE STRAP EMT
Additional Information
for use with
EMT Conduit
Standards Met
CSA certified
package quantity
250 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1925
GTIN
00781747019257
UPC
781747019257
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
2 in
Packaging
Weight
0.1112 lb
Weight per each
0.1112
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to Support EMT to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,728

Location search:

* All prices subject to change.

Begin Live Chat