163G - 1" Grounding Locknut Diecast

Bridgeport

  • $12.17 (Each)
  • $12.17 (Each)

  • $121.74 (Per 10)

  • $608.69 (Per 50)

  • $1,217.38 (Per 100)

In-Stock: 36 available at other locations ( find a store with stock)
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
163G
Manufacturer
Bridgeport
Manufacturer's Part Number
163-G
Description
1" Grounding Locknut Diecast
Locknut, Grounding, Zinc Die Cast, Size 1 Inch, 14-4 Lug
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747901637 / 0781747901637 / 00781747901637
Weight per unit
0.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.17 (Each)
Carton
$121.74 (Per 10)
Standard Packaging
$608.69 (Per 50)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
36
Resources
Images
 
 
163G - Small Image
 
163G - Large Image
 
163G - Video
Attachments
 
 
163G - Specification Sheet
Other Links
 
 
163G - Other
 
163G - Other
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
Zinc Die Cast, Tin Plated Aluminum
Material, Color, and Finish
Color
Gray
Finish
Ball burnish
Dimensions and Weight
Size
1
Descriptions
Description
1" GROUNDING LOCKNUT DIECAST
Extra Long Description
BPT 163-G 1 IN Grounding L/N W/Lug,
Features
Problem Solver: Connect and Ground with just a locknut!
Long Description
Locknut, Grounding, Zinc Die Cast, Size 1 Inch, 14-4 Lug
Product Type
1 In Grounding L/N W/Lug, Box Of 10
Special Features
Bridgeport's grounding locknuts provide a secure connection to the enclosure, and 3 tapped holes for proper placement of the ground lug.
Additional Information
Cable Entry
Through the fitting or conduit that the locknut is attached to
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
163-G
GTIN
00781747901637
UPC
781747901637
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
LOCKNUT
Trade Size
Trade Size
1
Packaging
Weight per each
0.121
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Used in place where a grounding bushing and locknut, for bonding connectors inside the box. Perfect for tight locations or fittings with shorter locknut threads. ETL Listed for use with all Bridgeport Fittings connectors.
Standard
Listed ETL Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
33 View Store

A-L

Location Stock Available
Lancaster
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 163G.
Jump To:

Similar Items

Similar items are close alternatives to 163G, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat