1179 - 3" X 2-1/2" Reducing Bushing

Bridgeport

  • $60.26 (Each)
  • $60.26 (Each)

  • $301.28 (Per 5)

  • $6,025.58 (Per 100)

In-Stock: 606 available at other locations ( find a store with stock)
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
1179
Manufacturer
Bridgeport
Manufacturer's Part Number
1179
Description
3" X 2-1/2" Reducing Bushing
Reducing Bushing, 3 to 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1-1/8 In Thread Length, 1-3/8 In Height, 2-5/16 In (Inside);3-1/2 In (Outside) Diameter, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011794 / 0781747011794 / 00781747011794
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.26 (Each)
Carton
$301.28 (Per 5)
Stock Availability
Fayetteville
0 (Find nearest stock)
Springdale
5
All Stores
606
Resources
Images
 
 
1179 - Small Image
 
1179 - Large Image
 
1179 - Large Image
Attachments
 
 
1179 - Specification Sheet
Other Links
 
 
1179 - Other
 
1179 - Other
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
Malleable Iron
Shape
Round
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
2-5/16 in (Inside);3-1/2 in (Outside)
Height
1-3/8 in
Size
3 - 2-1/2
Descriptions
Description
3" X 2-1/2" REDUCING BUSHING
Extra Long Description
BPT 1179 3 IN - 2-1/2 IN Reducing B
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Long Description
Reducing Bushing, 3 to 2-1/2 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1-1/8 in Thread Length, 1-3/8 in Height, 2-5/16 in (Inside);3-1/2 in (Outside) Diameter, 1.3 lb
Product Type
Reducing Bushing
Short Description
Reducing Bushing, 3 to 2-1/2 in, Zinc Electro-Plate
Special Features
For Rigid and IMC Conduit
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
For Use With
Rigid and IMC Conduit
Made In USA
yes
Package Quantity
5 PK;1 CT
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
Thread Length
1-1/8 in
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1179
GTIN
00781747011794
UPC
781747011794
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
3 to 2-1/2 in
Packaging
Weight
1.3 lb
Weight per each
1.28
Carton
5
Uses, Certifications, and Standards
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 606

Location search:
These alternate items can be purchased instead of 1179.
Jump To:

Similar Items

Similar items are close alternatives to 1179, though they may not be 100% alike.

Cross Referenced

These items are similar to 1179 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB300250 American Fittings 00662364130580
RB300250 Appleton Electric 00781381655552
1287 Arlington 00018997012876
1179 Bridgeport Fittings 00781747011794
290M Eaton Crouse-Hinds 00784564102904
RE87 Eaton Crouse-Hinds 00782274591803
R369 LH Dottie 00781002305781
RB-300250 Garvin Industries n/a
LRB-29 Madison Electric 00784297353796
67486 Minerallac 00085937674869
RB19 Neer n/a
RB342 O-Z Gedney 00783126467871
1169 Raco 00050169011690
RB187 Thomas & Betts 00785991432602
RE87TB Thomas & Betts n/a
RB24 Topaz 00751338202900

* All prices subject to change.

Begin Live Chat