1173 - 2" X 1" Reducing Bushing

Bridgeport

  • $18.24 (Each)
  • $18.24 (Each)

  • $182.37 (Per 10)

  • $911.84 (Per 50)

  • $1,823.67 (Per 100)

In-Stock: 1,867 available at other locations ( find a store with stock)
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
1173
Manufacturer
Bridgeport
Manufacturer's Part Number
1173
Description
2" X 1" Reducing Bushing
Reducing Bushing, 2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 In Thread Length, 7/8 In Height, 1 In (Inside);2-3/16 In (Outside) Diameter, 0.6580 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011732 / 0781747011732 / 00781747011732
Weight per unit
0.658 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.24 (Each)
Carton
$182.37 (Per 10)
Standard Packaging
$911.84 (Per 50)
Stock Availability
Carlsbad
0 (Find nearest stock)
Lubbock
0
All Stores
1,867
Resources
Images
 
 
1173 - Small Image
 
1173 - Large Image
 
1173 - Large Image
 
1173 - Video
Attachments
 
 
1173 - Specification Sheet
Other Links
 
 
1173 - Other
 
1173 - Other
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
Steel
Shape
Round
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
1 in (Inside);2-3/16 in (Outside)
Height
7/8 in
Size
2 - 1
Descriptions
Description
2" X 1" REDUCING BUSHING
Extra Long Description
BPT 1173 2 IN - 1 IN Reducing Bushi
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Long Description
Reducing Bushing, 2 to 1 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 in Thread Length, 7/8 in Height, 1 in (Inside);2-3/16 in (Outside) Diameter, 0.6580 lb
Product Type
Reducing Bushing
Short Description
Reducing Bushing, 2 to 1 in, Zinc Electro-Plate
Special Features
For Rigid and IMC Conduit
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
For Use With
Rigid and IMC Conduit
Made In USA
yes
Media
Yes
Package Quantity
10 PK;1 CT
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
Thread Length
5/8 in
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1173
GTIN
00781747011732
UPC
781747011732
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
2 to 1 in
Packaging
Weight
0.6580 lb
Weight per each
0.658
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,867

Location search:

Greater Lubbock Area

Location Stock Available
Clovis
1 View Store
These alternate items can be purchased instead of 1173.
Jump To:

Similar Items

Similar items are close alternatives to 1173, though they may not be 100% alike.

Cross Referenced

These items are similar to 1173 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB200100 American Fittings 00662364130283
RB14 Appleton Electric n/a
RB200-100 Appleton Electric 00781381655156
534 Arlington 00018997005342
1173 Bridgeport Fittings 00781747011732
270S Eaton Crouse-Hinds 00784564102706
R364 LH Dottie 00781002305651
RB-200100 Garvin Industries 00785592110718
912 Halex n/a
13610 Halex 00051411136109
RE63S Killark 00783936010939
LRB-14 Madison Electric 00784297353642
LRB14 Madison Electric 78429735364
1173 Madison Electric 00784297112034
67476 Minerallac 00085937674760
RB14 Neer n/a
RB-14 Neer 00687855126149
RB14 O-Z Gedney n/a
RB200-100 Producto Electric Corp. 00785244107301
1154 Raco 00050169011546
RB2010 Raco n/a
8413 Regal n/a
613 Thomas & Betts 00786210006130
RB163 Thomas & Betts 00785991432404
LRB14 Thomas & Betts n/a
270S Thomas & Betts 00786210985855
RB14 Topaz 00751338201903

* All prices subject to change.

Begin Live Chat