PSPT3751WT - Heat Shrink Sleeve, 0.5" Diameter X 1" WH

Brady®

  • $139.87 (Each)
  • $139.87 (Each)

In-Stock: 25 available locally (Lubbock, TX) (change location)
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
PSPT3751WT
Manufacturer
Brady®
Manufacturer's Part Number
PSPT-375-1-WT
Description
Heat Shrink Sleeve, 0.5" Diameter X 1" WH
Permasleeve Heat Shrink Wire and Cable Labels 3/8" Dia For BMP61 BMP71 M611 - 1" White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820184607 / 00662820184607
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.87 (Each)
Stock Availability
Lubbock
25 (Check another store)
All Stores
143
Resources
Images
 
 
PSPT3751WT - Small Image
 
PSPT3751WT - Large Image
 
PSPT3751WT - Large Image
 
PSPT3751WT - Large Image
 
PSPT3751WT - Large Image
 
PSPT3751WT - Large Image
 
PSPT3751WT - Large Image
Attachments
 
 
PSPT3751WT - Specification Sheet
Brochures
 
 
PSPT3751WT - Brochure
Tech Bulletins
 
 
PSPT3751WT - Tech Bulletin
Other Links
 
 
PSPT3751WT - Other
 
PSPT3751WT - Other
 
PSPT3751WT - Other
 
PSPT3751WT - Other
 
PSPT3751WT - Other
 
PSPT3751WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.375 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.375 in Diameter as Supplied
Width
1
Size
0.645 in H x 1 in W
Descriptions
Description
HEAT SHRINK SLEEVE, 0.5" DIAMETER X 1" WH
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Product Type
Sleeve, 0.375 In Dia X 1 In W
extra long description
BRADY PSPT-375-1-WT SLEEVE, 0.375 I
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels 3/8" Dia for BMP61 BMP71 M611 - 1" White
Special Features
Heat Shrink
Additional Information
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PSPT-375-1-WT
GTIN
00662820184607
UPC
662820184607
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PSPT3751WT.
Jump To:

Similar Items

Similar items are close alternatives to PSPT3751WT, though they may not be 100% alike.

Permasleeve® Heat-Shrink Labels 0.375 In Dia WT 1 In RL/100
  • Our Part #: M63751342WT
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M6-375-1-342-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($152.33) ·
M63751342WT - Brady Worldwide, Inc.

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$152.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat