M4250075342 - Sleeve 0.25IN Dia Black O

Brady®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M4250075342
Manufacturer
Brady®
Manufacturer's Part Number
M4-250-075-342
Description
Sleeve 0.25IN Dia Black O
Permasleeve® Heat-Shrink Labels Polyolefin 0.439"H X 0.75"W BK/WT 0.25"Dia
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434591475 / 00888434591475
Weight per unit
0.305 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M4250075342 - Small Image
 
M4250075342 - Large Image
 
M4250075342 - Large Image
 
M4250075342 - Large Image
Tech Bulletins
 
 
M4250075342 - Tech Bulletin
Other Links
 
 
M4250075342 - Other
 
M4250075342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.25 in Dia x 0.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Width
0.75 in
Diameter
0.25
Height
0.439 in
Size
0.439 in H x 0.75 in W
Descriptions
Product Type
Sleeve 0.25IN Dia Black On White 0.75in
extra long description
BRADY M4-250-075-342 Sleeve 0.25in
Features
Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
Description
SLEEVE 0.25IN DIA BLACK O
Long Description
PermaSleeve® Heat-Shrink Labels Polyolefin 0.439"H x 0.75"W BK/WT 0.25"Dia
Special Features
Heat Shrink
Additional Information
Shrink Ratio
3:1
Number of Markers
80
Temperature Range
-67 °F - 275 °F
Quantity
Cartridge of 80 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M4-250-075-342
GTIN
00888434591475
UPC
888434591475
Taxonomies, Classifications, and Categories
Type
SLEEVE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M4250075342.
Jump To:

Similar Items

Similar items are close alternatives to M4250075342, though they may not be 100% alike.

M Series Permasleeve® Heat-Shrink Polyolefin 16 Awg to 8 Awg BK/WH 80 Each
  • Our Part #: M250075342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: M-250-075-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($95.99) ·
M250075342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$95.99

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat