M21750595YL - All Weather Vinyl Label Tape W/Ribbon, 0.75" BK/Yl

Brady®

  • $37.08 (Each)
  • $37.08 (Each)

In-Stock: 7 available locally (Houston RDC, TX) ( change location)
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
M21750595YL
Manufacturer
Brady®
Manufacturer's Part Number
M21-750-595-YL
Description
All Weather Vinyl Label Tape W/Ribbon, 0.75" BK/Yl
All Weather Permanent Adhesive Vinyl Label Tape With Ribbon For M210 M211 BMP21-Plus Printers - 0.75" Black On Yellow
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820966654 / 00662820966654
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.08 (Each)
Stock Availability
Houston RDC
7 (Check another store)
All Stores
54
Resources
Images
 
 
M21750595YL - Small Image
 
M21750595YL - Large Image
 
M21750595YL - Large Image
 
M21750595YL - Large Image
 
M21750595YL - Large Image
 
M21750595YL - Large Image
 
M21750595YL - Large Image
Attachments
 
 
M21750595YL - Specification Sheet
Brochures
 
 
M21750595YL - Brochure
Tech Bulletins
 
 
M21750595YL - Tech Bulletin
Other Links
 
 
M21750595YL - Other
 
M21750595YL - Other
 
M21750595YL - Other
 
M21750595YL - Other
 
M21750595YL - Other
 
M21750595YL - Other
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
Vinyl
Material, Color, and Finish
Color
Black on Yellow
Finish
Gloss
Dimensions and Weight
Thickness
0.004
Width
0.75
Size
0.75 in W x 21 ft L
Length
21
Descriptions
Description
ALL WEATHER VINYL LABEL TAPE W/RIBBON, 0.75" BK/YL
Product Type
Label Vinyl 0.75IN X 21FT BK/Yl
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
extra long description
BRADY M21-750-595-YL Label Vinyl 0.
Long Description
All Weather Permanent Adhesive Vinyl Label Tape with Ribbon for M210 M211 BMP21-PLUS Printers - 0.75" Black on Yellow
Special Features
Aggressive Adhesive;Harsh Environment;Outdoor Durable;Permanent Adhesive
Additional Information
Temperature Range
-40 °F - 180 °F
included
1 Continuous Roll (21 Feet)
labels per package
Cartridge of 21 Feet
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-750-595-YL
GTIN
00662820966654
UPC
662820966654
Taxonomies, Classifications, and Categories
Type
Label
Category Description
Printers and Labeling
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2979;ASTM D 523
Application
Component and Equipment Labeling;Electrical Labeling;Facility Identification;Floor Marking;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat