M211250427 - Vinyl Wrap Labels, 1.25"

Brady®

  • $47.05 (Each)
  • $47.05 (Each)
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
M211250427
Manufacturer
Brady®
Manufacturer's Part Number
M21-1250-427
Description
Vinyl Wrap Labels, 1.25"
Brady’S Self-Laminating Vinyl Material Is Excellent For Wire and Cable Identification. Designed With A Clear Protective Layer to Cover The Printed Text, B-427 Material Provides Superb Protection From Abrasion, Dirt, Oils, Solvents, Water and Excess Handling. Excellent Adhesion – Adheres Well to Surfaces That Are Smooth, Rough or Powder Coated, and to Irregular Surfaces or Surfaces With Low Surface Energy. Superior Protection – Abrasion Resistant, Outdoor Durable, Alcohol Resistant, Fuel and Oil Resistant,
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
662820899990 / 0662820899990 / 00662820899990
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.05 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Brochures
 
 
M211250427 - Brochure
Attachments
 
 
M211250427 - Specification Sheet
Other Links
 
 
M211250427 - Other
 
M211250427 - Other
 
M211250427 - Other
 
M211250427 - Other
 
M211250427 - Other
Images
 
 
M211250427 - Small Image
 
M211250427 - Large Image
 
M211250427 - Large Image
 
M211250427 - Large Image
 
M211250427 - Large Image
 
M211250427 - Large Image
Tech Bulletins
 
 
M211250427 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of M211250427.
Jump To:

Cross Referenced

These items are similar to M211250427 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S100X125VAC Panduit 00074983353026

* All prices subject to change.

Begin Live Chat