110923 - Heat Shrink Labels, 0.125" Dia X 7', BK/WH

Brady

  • $63.58 (Each)
  • $63.58 (Each)

Availability: In Stock Locally
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
110923
Manufacturer
Brady
Manufacturer's Part Number
M21-125-C-342
Description
Heat Shrink Labels, 0.125" Dia X 7', BK/WH
Cart M21 B342 .235INX7FT Permasleeve Cartridge Of 7 Feet
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820899938 / 00662820899938
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$63.58 (Each)
Resources
Images
 
 
110923 - Small Image
 
110923 - Large Image
Attachments
 
 
110923 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 TO 16 AWG
Material
B-342 Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
7 Foot
Descriptions
Description
HEAT SHRINK LABELS, 0.125" DIA X 7', BK/WH
Long Description
MOBILE PRINTER LABEL, SELF-EXTINGUISHING, HEAT SHRINK TYPE; B-342 POLYOLEFIN MATERIAL; WHITE COLOR; 7 FOOT; 0.046 INCH MIN. WIRE DIAMETER; 0.110 INCH MAX. WIRE DIAMETER; 22 TO 16 AWG WIRE SIZE; BMP 21 PLUS PORTABLE LABEL PRINTER PRINTER TYPE
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Overall Dimension 0.125 Inch Diameter x 0.235 Inch Height; Finish Matte; Shrink Ratio 3:1; Temperature Rating -67 to 275 Deg F; Application Wire Identification and Insulation Purpose
Product Type
Mobile Printer Label
extra long description
SELF-EXTINGUISHING, HEAT SHRINK TYPE; B-342 POLYOLEFIN MATERIAL; WHITE COLOR; 7 FOOT; 0.046 INCH MIN. WIRE DIAMETER; 0.110 INCH MAX. WIRE DIAMETER; 22 TO 16 AWG WIRE SIZE; BMP 21 PLUS PORTABLE LABEL PRINTER PRINTER TYPE; PERMASLEEVE[R] BRAND; ROHS COMPLIANT; OVERALL DIMENSION 0.125 INCH DIAMETER X 0.235 INCH HEIGHT; FINISH MATTE; SHRINK RATIO 3:1; TEMPERATURE RATING -67 TO 275 DEG F; APPLICATION WIRE IDENTIFICATION AND INSULATION PURPOSE; BMP21 MODEL
Additional Information
Maximum Wire Diameter
0.110 Inch
Minimum Wire Diameter
0.046 INCH
Printer Type
BMP 21 PLUS Portable Label Printer
Manufacturer Information
Model
BMP21
Brand
BRADY
Manufacturers Part Number
M21-125-C-342
GTIN
00662820899938
UPC
662820899938
Taxonomies, Classifications, and Categories
Type
Self-Extinguishing, Heat Shrink
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 110923.
Jump To:

Cross Referenced

These items are similar to 110923 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H000X025H1C Panduit 00074983663675

* All prices subject to change.

Begin Live Chat