Item Comparison: M21125C342, 110923

Item

M21125C342 - Heat Shrink Labels, 0.125" Dia X 7', BK/WH - Brady®

M21125C342
Heat Shrink Labels, 0.125" Dia X 7', BK/WH

$63.58 Each

$63.58 (1 Each)

QTY:
Each
Add
110923 - Heat Shrink Labels, 0.125" Dia X 7', BK/WH - Brady

110923
Heat Shrink Labels, 0.125" Dia X 7', BK/WH

$63.58 Each

$63.58 (1 Each)

QTY:
Each
Add
Nacogdoches 11 11
All Stores 364 364
Vendor Brady® Brady
Catalog Number M21125C342 110923
Manufacturer Number M21-125-C-342 M21-125-C-342
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 39131502 - Heat shrink wire marker 39131502 - Heat shrink wire marker
UPC/EAN/GTIN 00662820899938 00662820899938
Weight per package 0.147 (lbs/each) 0
Description M21125C342 Heat Shrink Labels, 0.125" Dia X 7', BK/WH
BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.125" Dia X 7' L
110923 Heat Shrink Labels, 0.125" Dia X 7', BK/WH
Cart M21 B342 .235INX7FT Permasleeve Cartridge Of 7 Feet
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $63.58 (Each) $63.58 (Each)
Carton/Reel $63.58 (1 Each) $63.58 (1 Each)
Standard Packaging/Reel $63.58 (1 Each) $63.58 (1 Each)
Material Heat-shrink Polyolefin B-342 Polyolefin
Wire Size 0.125 in Dia x 7 ft L 22 TO 16 AWG
Color - White
Finish Matte -
Legend Color Black on White -
Diameter 0.125 in Diameter as Supplied -
Length 7 7 Foot
Size 0.235 in H -
Additional Information - RoHS Compliant; Overall Dimension 0.125 Inch Diameter x 0.235 Inch Height; Finish Matte; Shrink Ratio 3:1; Temperature Rating -67 to 275 Deg F; Application Wire Identification and Insulation Purpose
Commodity Description - Markers & Marking Tapes
Description HEAT SHRINK LABELS, 0.125" DIA X 7', BK/WH HEAT SHRINK LABELS, 0.125" DIA X 7', BK/WH
extra long description BRADY M21-125-C-342 CART M21 B342 . SELF-EXTINGUISHING, HEAT SHRINK TYPE; B-342 POLYOLEFIN MATERIAL; WHITE COLOR; 7 FOOT; 0.046 INCH MIN. WIRE DIAMETER; 0.110 INCH MAX. WIRE DIAMETER; 22 TO 16 AWG WIRE SIZE; BMP 21 PLUS PORTABLE LABEL PRINTER PRINTER TYPE; PERMASLEEVE[R] BRAND; ROHS COMPLIANT; OVERALL DIMENSION 0.125 INCH DIAMETER X 0.235 INCH HEIGHT; FINISH MATTE; SHRINK RATIO 3:1; TEMPERATURE RATING -67 TO 275 DEG F; APPLICATION WIRE IDENTIFICATION AND INSULATION PURPOSE; BMP21 MODEL
Features Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create long lasting, high quality identification. -
Long Description BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.125" Dia x 7' L CART M21 B342 .235INX7FT PERMASLEEVE CARTRIDGE OF 7 FEET
Product Type Cart M21 B342 .235INX7FT Permasleeve Mobile Printer Label
Special Features Heat Shrink -
Maximum Wire Diameter - 0.110 Inch
Minimum Wire Diameter - 0.046 INCH
Printer Type - BMP 21 PLUS Portable Label Printer
Shrink Ratio 3:1 -
Brand Brady® BRADY
Manufacturers Part Number M21-125-C-342 M21-125-C-342
Model - BMP21
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type SLEEVE Self-Extinguishing, Heat Shrink
Status - Inactive
Application Electrical Labeling;Wire and Cable Labeling -
standard ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat