SN40500 - 1/2X1-In NMC Staple

Briscon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

  • $0.00 (Per 10,000)

In-Stock: 69,500 available at other locations ( find a store with stock)
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
SN40500
Manufacturer
Briscon
Manufacturer's Part Number
SN40500
Description
1/2X1-In NMC Staple
Cable Staple, 1/2 X 1 In Size, Low Carbon Steel, 1 In Length, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
780227719687 / 00780227719687
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Athens
0 (Find nearest stock)
Tyler
0
All Stores
69,500
Resources
Images
 
 
SN40500 - Small Image
 
SN40500 - Large Image
 
SN40500 - Large Image
Attachments
 
 
SN40500 - Specification Sheet
Brochures
 
 
SN40500 - Brochure
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
Low Carbon Steel
Dimensions and Weight
Length
1 in
Size
1/2 x 1 in
Descriptions
Description
1/2X1-IN NMC STAPLE
Long Description
Cable Staple, 1/2 x 1 in Size, Low Carbon Steel, 1 in Length, 0.004 lb
Product Type
Cable Staple
Short Description
Cable Staple, 1/2 x 1 in, Low Carbon Steel
Special Features
Finish: Zinc Plated; Master Carton: 10000
Additional Information
Cable Size
14/2 AWG And 14/3 AWG Armored Cable, 14/2 AWG And 14/3 AWG Metal Clad Cable, 14/2 AWG Through 10/3 AWG Non-Metallic Sheathed Cable, 14/2 AWG And 12/2 AWG Underground Feeder Cable
Package Quantity
500 PK;10000 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
BRISCON
Manufacturers Part Number
SN40500
GTIN
00780227719687
UPC
780227719687
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
500
Package
10000
Uses, Certifications, and Standards
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 69,500

Location search:
These alternate items can be purchased instead of SN40500.
Jump To:

Similar Items

Similar items are close alternatives to SN40500, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat