SA102GRN - BLTD Slotted Ang Brace

Eaton

  • $10.75 (Each)
  • $10.75 (Each)

  • $1,075.27 (Per 100)
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
SA102GRN
Manufacturer
Eaton
Manufacturer's Part Number
SA102 GRN
Description
BLTD Slotted Ang Brace
Eaton B-Line Series Slotted Angle, 3" H X 3.1875" L X 3" W, Dura Green, Green, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011860202 / 00781011860202
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.75 (Each)
Carton
$10.75 (Each)
Resources
Attachments
 
 
SA102GRN - Specification Sheet
Other Links
 
 
SA102GRN - Other
Images
 
 
SA102GRN - Small Image
 
SA102GRN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
DURA GREEN
Finish
DURA GREEN
Descriptions
Description
BLTD SLOTTED ANG BRACE
Product Type
Slotted Agl Brace, GR
extra long description
B-LINE SA102GRN SLOTTED AGL BRACE,
Features
Eaton's B-Line series slotted angle is roll formed from high strength steel strips with a unique patter of horizontal and vertical slots for easy assembly, disassembly and re-assembly as needed. System is ideal for a variety of applications, such as shelving, racks and mechanical supports.
Long Description
Eaton B-Line series slotted angle, 3" H x 3.1875" L x 3" W, DURA GREEN, Green, 14 gauge
Special Features
Weight 15 Lb per 100
Additional Information
dimensions
3.1875 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
SA102 GRN
Brand
Eaton
GTIN
00781011860202
UPC
781011860202
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Slotted angle
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat